Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 3.0mm W, PK5
Mfr # M38801.030.2450
Zoro # G3408216
product price: $11.69
/pk 5, $2.34/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38801.030.2450
- Zoro # G3408216
- UPC # 190735485828
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 245 mm |
Actual Inside Dia. | 245 mm |
Nominal Outside Dia. | 251 mm |
Actual Width | 3 mm |
Nominal Width | 3 mm |
Actual Outside Dia. | 251 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | NBR 70 |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 245 mm, Nominal Width 3 mm, Actual Inside Dia. 245 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 251 mm, Actual Outside Dia. 251 mm, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 358 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A358X50)
- ACUDOR Access Door 8X8 Plastic (PA0808)
- KEYLESS FACTORY KeylessFactory: 2007-2015 Honda / 3-Button Remote Head Key / MLBHLIK-1T (RK-HON-303)
- OEM OEM: REF: 2009-2014 BMW 3 5 7 Series / 3-Button Smart Key / PN: 9254891-02 / YGOHUF5662 / CAS4 (RSK-BMW-HUF-3)
- ZORO SELECT O-Ring, Dash 108, Neoprene, 0.1 In., PK100 (1BUR7)
- ZORO SELECT Viton O-Ring, 3mm Wide 52mm ID, PK2 (ZUSAV3X52)
- ZORO SELECT O-Ring, Buna N, 12.3mm OD, PK100 (1RJB3)
- ZORO SELECT O-Ring, Viton, 22mm OD, PK10 (1RHV9)
- ZORO SELECT Square Profile Viton O-Ring, Dash 206, PK10 (ZUSAVSQ70206)
- ZORO SELECT Square Profile Viton O-Ring, Dash 010, PK50 (ZUSAVSQ70010)
- ZORO SELECT O-Ring, Dash 013, Viton ETP, 0.07 In., PK5 (3CRT4)
- Zoro Select Individual & Bulk O-Rings