Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 3.0mm W, PK5
Mfr # M38801.030.2220
Zoro # G3408225
product price: $1.69
/pk 5, $0.34/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38801.030.2220
- Zoro # G3408225
- UPC # 190735485811
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 220 mm |
Actual Inside Dia. | 220 mm |
Nominal Outside Dia. | 226 mm |
Actual Width | 3 mm |
Actual Outside Dia. | 226 mm |
Nominal Width | 3 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | NBR 70 |
X-Ray Dectectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 220 mm, Nominal Width 3 mm, Actual Inside Dia. 220 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 226 mm, Actual Outside Dia. 226 mm, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Dummy 5050ROUUS19 (5050ROUUS19)
- EMTEK Deadbolt Double Inside Cylinder for US26, US14, US15, US15A, TWB, SWS and SS Finishes (CY4-PSCHCTIS5-US26)
- SCHLAGE ELECTRONICS Access Control Keypad, Black, 5-7/64 in. H (MTK15)
- PRIME-LINE Track Backplate Center (R 7261)
- ZORO SELECT O-Ring, Dash 254, Viton, 0.13 In., PK2 (U38871.012.0550)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0320)
- ZORO SELECT O-Ring, Dash 354, Viton, 0.21 In., PK2 (U38875.018.0512)
- ZORO SELECT O-Ring, Dash 001-1/2, Viton, 0.04 In., PK100 (1BYA5)
- ZORO SELECT Brown Viton O-Ring, Dash 455 (ZUSAVB75455)
- ZORO SELECT O-Ring, Dash 014, Silicone, 0.07 In., PK100 (U38883.006.0050)
- ZORO SELECT O-Ring, Buna N, 6mm OD, PK100 (1RHZ3)
- Zoro Select Individual & Bulk O-Rings