Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 3.0mm W, PK5
Mfr # M38801.030.0580
Zoro # G3408399
product price: $1.15
/pk 5, $0.23/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38801.030.0580
- Zoro # G3408399
- UPC # 190735485644
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 58 mm |
Actual Inside Dia. | 58 mm |
Nominal Outside Dia. | 64 mm |
Nominal Width | 3 mm |
Actual Width | 3 mm |
Actual Outside Dia. | 64 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
FDA Approved | No |
Meets/Exceeds | NBR 70 |
Item | O-Ring |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 58 mm, Nominal Width 3 mm, Actual Inside Dia. 58 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 64 mm, Actual Outside Dia. 64 mm, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1137S CHICAGO (DL 137 T 137 (ILCO-1137S)
- EKENA MILLWORK Markham Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48MRK)
- CAMPBELL CHAIN & FITTINGS Campbell 1/2 in. D X 4-1/4 in. L Zinc-Plated Iron Open Eye Bolt Snap 100 lb (T7606031)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Pull Out Organizer for 30 H Cabinets wBB Soft Close (448-BBSCWC-9C)
- ZORO SELECT O-Ring, Buna N, Dash 465, 18, 18.505 in. (U38805.025.1800)
- ZORO SELECT O-Ring, Dash 116, Buna N, 0.1 In., PK100 (1RHE2)
- ZORO SELECT FFKM O-Ring, Dash 021 (ZUSADC75021)
- ZORO SELECT O-Ring, Buna N, Dash 218, 1-1/4, 1.512, PK25 (U38805.012.0125)
- ZORO SELECT O-Ring, Buna N, Dash 026, 1-1/4, 1.379, PK50 (U38801.006.0125)
- ZORO SELECT O-Ring, Buna N, Dash 141, 2-5/16, 2.506, PK10 (U38805.009.0231)
- ZORO SELECT O-Ring, Buna N, 26mm OD, PK100 (1RJE2)
- Zoro Select Individual & Bulk O-Rings