Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 3.0mm W, PK25
Mfr # M38801.030.0160
Zoro # G3408791
product price: $2.89
/pk 25, $0.12/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38801.030.0160
- Zoro # G3408791
- UPC # 190735485248
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 16 mm |
Actual Inside Dia. | 16 mm |
Nominal Outside Dia. | 22 mm |
Nominal Width | 3 mm |
Actual Outside Dia. | 22 mm |
Actual Width | 3 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Metal Detectable | No |
Meets/Exceeds | NBR 70 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
FDA Approved | No |
Item | O-Ring |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 16 mm, Nominal Width 3 mm, Actual Inside Dia. 16 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 22 mm, Actual Outside Dia. 22 mm, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD36)
- IVES Adams Rite Exit Device Accessories and Kits (9100HD-33 US32D)
- LCN Dark Bronze Body 4040XP3071DKB (4040XP3071DKBRZ)
- SOUTHCO RV R001 Generic Precut Key (KEY-R001)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 59mm ID, PK25 (ZUSAH4X59)
- ZORO SELECT O-Ring, Dash 437, Viton, 0.27 In., PK2 (U38871.025.0600)
- ZORO SELECT O-Ring, Buna N, 23mm OD, PK100 (1RJH5)
- ZORO SELECT O-Ring, Dash 208, Viton, 0.13 In., PK25 (U38871.012.0062)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 103mm ID, PK2 (ZUSAH4X103)
- ZORO SELECT O-Ring, Buna N, Dash 120, 1, 1.193, PK50 (U38801.009.0100)
- ZORO SELECT O-Ring, Dash 009, Neoprene, 0.07 In., PK100 (1BUL4)
- Zoro Select Individual & Bulk O-Rings