Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 3.0mm W, PK10
Mfr # M38801.030.0420
Zoro # G3408496
product price: $3.29
/pk 10, $0.33/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38801.030.0420
- Zoro # G3408496
- UPC # 190735485545
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 42 mm |
Actual Inside Dia. | 42 mm |
Nominal Outside Dia. | 48 mm |
Actual Width | 3 mm |
Actual Outside Dia. | 48 mm |
Nominal Width | 3 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
X-Ray Dectectable | No |
Item | O-Ring |
Meets/Exceeds | NBR 70 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 42 mm, Nominal Width 3 mm, Actual Inside Dia. 42 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 48 mm, Actual Outside Dia. 48 mm, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 2-1/4 in. Knurled Steel Cabinet T-Bar Knob - 8002-T-BG, 10PK (8002-T-BG-10)
- ZORO SELECT O-Ring, Dash 010, EPDM, 0.07 In., PK100 (U38869.006.0025)
- MASTER LOCK Key Blank, Brass, Best J Keyway, 6 Pins (KCJKBWWG)
- GENESIS Drawer Release Lite 36In Length (DRL-S001-36000-A01)
- ZORO SELECT O-Ring, Buna N, Dash 261, 6-3/4, 7.012, PK2 (U38805.012.0675)
- ZORO SELECT O-Ring, Buna N, Dash 210, 3/4, 1.012, PK25 (U38801.012.0075)
- ZORO SELECT SoFt Buna-N O-Ring, Dash 228, PK10 (ZUSAH50228)
- ZORO SELECT O-Ring, Viton, 20mm OD, PK10 (1RHV7)
- ZORO SELECT O-Ring, Buna N, Dash 216, 1-1/8, 1.387, PK25 (U38801.012.0112)
- ZORO SELECT O-Ring, Dash 901, Viton, 0.05 In., PK25 (1CRX5)
- STERLING SEAL & SUPPLY 014 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL014X500)
- Zoro Select Individual & Bulk O-Rings