Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 3.0mm W, PK10
Mfr # M38801.030.0370
Zoro # G3408548
product price: $2.89
/pk 10, $0.29/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38801.030.0370
- Zoro # G3408548
- UPC # 190735485491
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 37 mm |
Actual Inside Dia. | 37 mm |
Nominal Outside Dia. | 43 mm |
Nominal Width | 3 mm |
Actual Outside Dia. | 43 mm |
Actual Width | 3 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Meets/Exceeds | NBR 70 |
Metal Detectable | No |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Item | O-Ring |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 37 mm, Nominal Width 3 mm, Actual Inside Dia. 37 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 43 mm, Actual Outside Dia. 43 mm, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Cabinet Dead Bolt, Key Different (C8173-KD-4)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x814 Indio L Strap (N800-214)
- GLOBAL DOOR CONTROLS Amarlite Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1112-RH-AL)
- MSI Tektile Crosshatch Gray 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0342)
- ZORO SELECT O-Ring, Dash 205, Viton, 0.13 In., PK25 (U38875.012.0043)
- ZORO SELECT Buna-N O-Ring, 1.78mm Wide 3.2mm ID, PK50 (ZUSAH1.78X3.2)
- ZORO SELECT O-Ring, Buna N, Dash 042, 3-1/4, 3.379, PK10 (U38805.006.0325)
- ZORO SELECT Brown Viton O-Ring, Dash 129, PK25 (ZUSAVB75129)
- ZORO SELECT O-Ring, Dash 001, Viton, 0.04 In., PK100 (U38871.003.0003)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 237, PK5 (ZUSAHSQ70237)
- ZORO SELECT Brown Viton O-Ring, Dash 008, PK100 (ZUSAVB75008)
- Zoro Select Individual & Bulk O-Rings