Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 3.0mm W, PK10
Mfr # M38801.030.0320
Zoro # G3408590
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38801.030.0320
- Zoro # G3408590
- UPC # 190735485446
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 32 mm |
Actual Inside Dia. | 32 mm |
Nominal Outside Dia. | 38 mm |
Actual Outside Dia. | 38 mm |
Actual Width | 3 mm |
Nominal Width | 3 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | NBR 70 |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Metal Detectable | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 32 mm, Nominal Width 3 mm, Actual Inside Dia. 32 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 38 mm, Actual Outside Dia. 38 mm, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Hasp, Steel, 6 In. L (4PE37)
- ZORO SELECT Key Blank, Y14, PK25 (5ZLF3)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2230)
- ARROW LOCK - STOREROOM, NIGHTLATCH LEVER TRIM S1150, S1250, 500, 600 DEVICES 300, 400 SERIES ALARMS SFIC PREP, (ARR-SRX82-26D-IC)
- ZORO SELECT O-Ring, EPDM, Dash 204, 3/8, 0.637, PK25 (U38869.012.0037)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 135mm ID, PK2 (ZUSAH4X135)
- ZORO SELECT O-Ring, Dash 007, Viton, 0.07 In., PK100 (U38871.006.0015)
- ZORO SELECT O-Ring, Buna N, Dash 228, 2-1/4, 2.512, PK10 (U38805.012.0225)
- ZORO SELECT O-Ring, Dash 125, Viton, 0.1 In., PK25 (U38871.009.0131)
- ZORO SELECT O-Ring, Buna N, Dash 241, 3-7/8, 4.137, PK25 (U38801.012.0387)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK25 (M38801.020.0140)
- Zoro Select Individual & Bulk O-Rings