Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 3.0mm W, PK10
Mfr # M38801.030.0260
Zoro # G3408660
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38801.030.0260
- Zoro # G3408660
- UPC # 190735485378
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 26 mm |
Actual Inside Dia. | 26 mm |
Nominal Outside Dia. | 32 mm |
Actual Width | 3 mm |
Actual Outside Dia. | 32 mm |
Nominal Width | 3 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
Meets/Exceeds | NBR 70 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 26 mm, Nominal Width 3 mm, Actual Inside Dia. 26 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 32 mm, Actual Outside Dia. 32 mm, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4"W x 4"H x 1/2"P Ashford Smooth Panel Moulding Corner (matches moulding PML01X00AS) (PML04X04AS)
- TRIMLITE 32" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2868pri8444)
- ONWARD HeavyDuty Hasps , Galvanized (320GAR)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, 107 Key, For Material Thickness 3/16 in (C8137-107-26D)
- ZORO SELECT O-Ring, Dash 439, Buna N, 0.27 In., PK2 (U38801.025.0650)
- ZORO SELECT O-Ring, Dash 453, Buna N, 0.27 In., PK2 (U38801.025.1200)
- ZORO SELECT O-Ring, Viton, 17mm OD, PK10 (1RHV4)
- ZORO SELECT O-Ring, Dash 122, Buna N, 0.1 In., PK100 (1RHE8)
- ZORO SELECT O-Ring, Dash 905, EPDM, 0.07 In., PK90 (1CHT8)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.0590)
- ZORO SELECT O-Ring, Dash 154, Viton, 0.1 In., PK2 (U38871.009.0375)
- Zoro Select Individual & Bulk O-Rings