Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 3.0mm W, PK10
Mfr # M38801.030.0230
Zoro # G3408706
product price: $1.79
/pk 10, $0.18/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38801.030.0230
- Zoro # G3408706
- UPC # 190735485330
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 23 mm |
Actual Inside Dia. | 23 mm |
Nominal Outside Dia. | 29 mm |
Actual Outside Dia. | 29 mm |
Actual Width | 3 mm |
Nominal Width | 3 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | NBR 70 |
Item | O-Ring |
X-Ray Detectable | No |
Metal Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 23 mm, Nominal Width 3 mm, Actual Inside Dia. 23 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 29 mm, Actual Outside Dia. 29 mm, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND General Purpose Hooks, Variety Pack, Assorted Sizes, PK54 (17231ES)
- PHIFER WIRE 48 in W X 100 ft L Natural Aluminum Insect Screen Cloth (3000739)
- SARGENT TR8205LNB26D Office Mortise Trim Only with B Lever and LN Rose Satin Chrome (TR8205LNB26D)
- ZORO SELECT Raised Face PTFE Flange Gasket for 3-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1082)
- ZORO SELECT O-Ring, Dash 120, Viton, 0.1 In., PK50 (U38875.009.0100)
- ZORO SELECT O-Ring, Dash 430, Silicone, 0.27 In., PK5 (U38883.025.0512)
- ZORO SELECT O-Ring, Dash 248, Buna N, 0.13 In., PK25 (U38801.012.0475)
- ZORO SELECT FFKM O-Ring, Dash 111 (ZUSADC75111)
- ZORO SELECT O-Ring, Dash 112, EPDM, 0.1 In., PK25 (5JJV5)
- ZORO SELECT Hard Buna-N O-Ring, Dash 333, PK25 (ZUSAH90333)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 029, PK10 (ZUSAV60029)
- Zoro Select Individual & Bulk O-Rings