Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 3.0mm W, PK10
Mfr # M38801.030.0220
Zoro # G3408721
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38801.030.0220
- Zoro # G3408721
- UPC # 190735485316
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 22 mm |
Actual Inside Dia. | 22 mm |
Nominal Outside Dia. | 28 mm |
Nominal Width | 3 mm |
Actual Outside Dia. | 28 mm |
Actual Width | 3 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Item | O-Ring |
FDA Approved | No |
Meets/Exceeds | NBR 70 |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 22 mm, Nominal Width 3 mm, Actual Inside Dia. 22 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 28 mm, Actual Outside Dia. 28 mm, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 34mm OD, PK25 (1CUZ3)
- WRS 35" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 34-4 (01-30034-4)
- ILCO Ilco: Key Blanks, 1137S CHICAGO (DL 137 T 137 (ILCO-1137S)
- ROCKWOOD Offset Pull Handle, Aluminum, Bronze, Clips/Fasteners (BF157.314)
- ZORO SELECT O-Ring, Buna N, 22.5mm OD, PK25 (1RJN9)
- ZORO SELECT O-Ring, Buna N, Dash 142, 2-3/8, 2.568, PK10 (U38805.009.0237)
- ZORO SELECT O-Ring, Dash 120, Buna N, 0.1 In., PK50 (U38805.009.0100)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK100 (U38805.006.0037)
- ZORO SELECT O-Ring, Dash 011, EPDM, 0.07 In., PK100 (U38869.006.0031)
- ZORO SELECT Brown Viton O-Ring, Dash 455 (ZUSAVB75455)
- STERLING SEAL & SUPPLY 121 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A121X1000)
- Zoro Select Individual & Bulk O-Rings