Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 29.1mm OD, PK25
Mfr # 1RJL7
Zoro # G2816037
product price: $1.49
/pk 25, $0.06/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RJL7
- Zoro # G2816037
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 22.1 mm |
Actual Inside Dia. | 22.1 mm |
Nominal Outside Dia. | 29.1 mm |
Actual Width | 3.5 mm |
Actual Outside Dia. | 29.1 mm |
Nominal Width | 3.5 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
X-Ray Dectectable | No |
Item | O-Ring |
Metal Detectable | No |
X-Ray Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 22.1 mm, Nominal Width 3.5 mm, Actual Inside Dia. 22.1 mm, Actual Width 3.5 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 29.1 mm, Actual Outside Dia. 29.1 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATIOPLUS 3 in. Magnetic Door Holder, Antique (PA2667150)
- MSI Urbano Pure 3D Mix 12 In. X 4 In. Glossy Ceramic White Textured Subway Tile, 30PK (ZOR-PT-0524)
- PRIMELINE TOOLS 48 in. Sliding Door Security Bar Lock, Bronze (Single Pack) (MP4154-1)
- ROCKWOOD Door Protection Plate, 34Hx34W, Aluminum (K1050 34X34.28)
- ZORO SELECT O-Ring, Dash 166, Viton, 0.1 In., PK2 (U38871.009.0675)
- ZORO SELECT O-Ring, Buna N, 31mm OD, PK50 (1RJJ8)
- ZORO SELECT O-Ring, Viton, 16mm OD, PK25 (1RHT3)
- ZORO SELECT O-Ring, Dash 250, PTFE, 0.13 In., PK2 (1RGN2)
- ZORO SELECT Brown Viton O-Ring, Dash 237, PK5 (ZUSAVB75237)
- ZORO SELECT O-Ring, Dash 906, Viton, 0.07 In., PK25 (1WHN4)
- PARKER SAE ORB ORING (3-904 NBR)
- Zoro Select Individual & Bulk O-Rings