Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 26mm OD, PK100
Mfr # 1RJE2
Zoro # G3313021
product price: $2.59
/pk 100, $0.03/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RJE2
- Zoro # G3313021
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 22 mm |
Actual Inside Dia. | 22 mm |
Nominal Outside Dia. | 26 mm |
Nominal Width | 2 mm |
Actual Outside Dia. | 26 mm |
Actual Width | 2 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
X-Ray Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 22 mm, Nominal Width 2 mm, Actual Inside Dia. 22 mm, Actual Width 2 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 26 mm, Actual Outside Dia. 26 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE REAL LIVING Lever Cylinder Keyed Different with Schlage C Keyway US26 (625) Bright Chrome Finish (AYRLSCKD625)
- PRIME-LINE Slid Scr DR LatchPull (A 142)
- X1 TOOLS R-07 O-Ring ID: 10 mm, CS: 2.5 mm, OD: 15 mm 50 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0007x50)
- ARMSTRONG WORLD INDUSTRIES Ceramaguard Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 6 PK (605C)
- ZORO SELECT O-Ring, Viton, 20mm OD, PK25 (1RHT7)
- ZORO SELECT O-Ring, Dash 010, Viton, 0.07 In., PK100 (U38875.006.0025)
- ZORO SELECT O-Ring, Viton, 62mm OD, PK8 (1RHY9)
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK50 (1CTB9)
- ZORO SELECT Metal Detectable FDA Viton O-Ring, Dash 223 (ZUSAV75MD223)
- ZORO SELECT O-Ring, Buna N, Dash 111, 1-3/16, 1.380, PK50 (U38801.009.0043)
- ZORO SELECT O-Ring, EPDM, Dash 124, 1-1/4, 1.443, PK25 (U38869.009.0125)
- Zoro Select Individual & Bulk O-Rings