Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 2.5mm W, PK10
Mfr # M38801.025.0400
Zoro # G3408925
product price: $3.15
/pk 10, $0.32/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38801.025.0400
- Zoro # G3408925
- UPC # 190735485118
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 40 mm |
Actual Inside Dia. | 40 mm |
Nominal Outside Dia. | 45 mm |
Actual Outside Dia. | 45 mm |
Nominal Width | 2.5 mm |
Actual Width | 2.5 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
FDA Approved | No |
Item | O-Ring |
Meets/Exceeds | NBR 70 |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 40 mm, Nominal Width 2.5 mm, Actual Inside Dia. 40 mm, Actual Width 2.5 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 45 mm, Actual Outside Dia. 45 mm, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 21 x 30 in. Wall Kitchen Cabinet (21 in. W x 12 D x 30 in. H) (SA-WU2130-GN)
- IVES Aluminum Plate 820028416 (PPLATE.10039)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 7 ft. L (160SA-84)
- MARKS USA Rim, Satin SS, 33" to 36" W, Fire Rated (M9900F/32D)
- ZORO SELECT O-Ring, Dash 122, EPDM, 0.1 In., PK50 (U38869.009.0112)
- ZORO SELECT O-Ring, Buna N, 41mm OD, PK25 (1CUZ7)
- ZORO SELECT O-Ring, Buna N, Dash 332, 2-3/8, 2.770, PK25 (U38869.009.0143)
- ZORO SELECT SoFt Silicone O-Ring, Dash 012, PK25 (ZUSAS50FDA012)
- ZORO SELECT O-Ring, Dash 014, Viton, 0.07 In., PK25 (1RGR9)
- ZORO SELECT O-Ring, EPDM, Dash 112, 1/2, 0.693, PK50 (U38869.009.0050)
- X1 TOOLS R-09 O-Ring ID: 13 mm, CS: 2.5 mm, OD: 18 mm 120 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0009x120)
- Zoro Select Individual & Bulk O-Rings