Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 2.5mm W, PK10
Mfr # M38801.025.0320
Zoro # G3408977
product price: $2.19
/pk 10, $0.22/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38801.025.0320
- Zoro # G3408977
- UPC # 190735485064
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 32 mm |
Actual Inside Dia. | 32 mm |
Nominal Outside Dia. | 37 mm |
Actual Outside Dia. | 37 mm |
Nominal Width | 2.5 mm |
Actual Width | 2.5 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
FDA Approved | No |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
X-Ray Detectable | No |
Meets/Exceeds | NBR 70 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 32 mm, Nominal Width 2.5 mm, Actual Inside Dia. 32 mm, Actual Width 2.5 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 37 mm, Actual Outside Dia. 37 mm, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 212 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL212X250)
- GRIPWORKS L Caps-0.375-5.000-0.075-RE-701-89-BLACK, 10PK (649210)
- CORBIN RUSSWIN Corbin 217F442 Brass 6 Pin Spring Cover (217F442)
- STRYBUC PELLA RH WHITE SASH LOCK (34-112)
- ZORO SELECT Buna-N O-Ring, 1.8mm Wide 10.6mm ID, PK25 (ZUSAH1.8X10.6)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK50 (M38801.030.0100)
- ZORO SELECT O-Ring, Dash 259, Viton, 0.13 In., PK2 (U38871.012.0625)
- ZORO SELECT O-Ring, Buna N, Dash 232, 2-3/4, 3.012, PK25 (U38801.012.0275)
- ZORO SELECT O-Ring, Dash 009, Silicone, 0.07 In., PK100 (U38883.006.0021)
- ZORO SELECT O-Ring, PTFE, MSDash 328, PK10 (1RFY6)
- X1 TOOLS R-11 O-Ring ID: 16 mm, CS: 2.5 mm, OD: 21 mm 60 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0011x60)
- Zoro Select Individual & Bulk O-Rings