Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 2.5mm W, PK10
Mfr # M38801.025.0300
Zoro # G3408995
product price: $1.99
/pk 10, $0.20/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38801.025.0300
- Zoro # G3408995
- UPC # 190735485040
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 30 mm |
Actual Inside Dia. | 30 mm |
Nominal Outside Dia. | 35 mm |
Actual Outside Dia. | 35 mm |
Actual Width | 2.5 mm |
Nominal Width | 2.5 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | NBR 70 |
Item | O-Ring |
X-Ray Detectable | No |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 30 mm, Nominal Width 2.5 mm, Actual Inside Dia. 30 mm, Actual Width 2.5 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 35 mm, Actual Outside Dia. 35 mm, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Brass 42" (FPG423)
- ZORO SELECT O-Ring, Dash 224, Viton, 0.13 In., PK25 (U38871.012.0175)
- KABA Ada Access Control (E5031-B-WL-626-41)
- BEST Interchangeable Core, Keyway Type G (1C7F1612)
- ZORO SELECT FFKM O-Ring, Dash 029 (ZUSADC75029)
- ZORO SELECT O-Ring, Buna N, 26mm OD, PK25 (1CUY7)
- ZORO SELECT O-Ring, Dash 904, Buna N, 0.07 In., PK25 (1CRV6)
- ZORO SELECT O-Ring, Dash 009, Viton, 0.07 In., PK100 (U38871.006.0021)
- ZORO SELECT O-Ring, Dash 008, Viton, 0.07 In., PK100 (U38871.006.0018)
- ZORO SELECT FFKM O-Ring, Dash 008 (ZUSADC75008)
- ZORO SELECT O-Ring, Dash 023, Neoprene, 0.07 In., PK100 (1BUP9)
- Zoro Select Individual & Bulk O-Rings