Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 25mm OD, PK25
Mfr # 1CUY6
Zoro # G2512377
product price: $1.75
/pk 25, $0.07/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 90 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CUY6
- Zoro # G2512377
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 19 mm |
Actual Inside Dia. | 19 mm |
Nominal Outside Dia. | 25 mm |
Actual Width | 3 mm |
Nominal Width | 3 mm |
Actual Outside Dia. | 25 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
Temp. Range | -40 Degrees to 250 Degrees F |
Item | O-Ring |
X-Ray Detectable | No |
FDA Approved | No |
Metal Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 19 mm, Nominal Width 3 mm, Actual Inside Dia. 19 mm, Actual Width 3 mm, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 25 mm, Actual Outside Dia. 25 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, FireRatedUninsulated, 16x16In (16M217)
- SOUTHCO-ALBANY DIV Lever Latch (S C2-71-25-01)
- MANHATTAN COMFORT Nixon, Vinyl U Turn Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nixon)
- KOOVA 5 All-Purpose Spray Bottle Holder (KV-SPRAYB-5)
- ZORO SELECT O-Ring, Buna N, 24mm OD, PK25 (1CUY5)
- ZORO SELECT O-Ring, Buna N, Dash 145, 2-9/16, 2.756, PK10 (U38801.009.0256)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 140mm ID, PK5 (ZUSAH4X140)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK100 (1RHZ8)
- ZORO SELECT O-Ring, Buna N, Dash 316, 1.380"O.D., PK25 (U38805.009.0118)
- ZORO SELECT O-Ring, Dash 146, Viton, 0.1 In., PK10 (U38871.009.0262)
- ZORO SELECT O-Ring, Viton, 17mm OD, PK10 (1RHV4)
- Zoro Select Individual & Bulk O-Rings