Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 2.4mm W, PK50
Mfr # M38801.024.0133
Zoro # G3409309
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38801.024.0133
- Zoro # G3409309
- UPC # 190735484739
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 13.3 mm |
Actual Inside Dia. | 13.3 mm |
Nominal Outside Dia. | 18.1 mm |
Nominal Width | 2.4 mm |
Actual Outside Dia. | 18.1 mm |
Actual Width | 2.4 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
Metal Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | NBR 70 |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13.3 mm, Nominal Width 2.4 mm, Actual Inside Dia. 13.3 mm, Actual Width 2.4 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 18.1 mm, Actual Outside Dia. 18.1 mm, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 3/4"W x 6"D x 6"H Small Olympic Wood Bracket, Rubberwood (BKTW01X06X06OLRW)
- KEYLESS FACTORY KeylessFactory: 2005-2007 Toyota Avalon / 4-Button Smart Key Shell / HYQ14AAF (SKS-TOY-192)
- REINZ GASKET MATERIAL (71-15656-00)
- KOHLER O-Ring, 42043 (42043)
- ZORO SELECT Buna-N O-Ring, Dash 406, PK5 (ZUSAH70406)
- ZORO SELECT O-Ring, Dash 274, Viton, 0.13 In., PK2 (U38871.012.1000)
- ZORO SELECT O-Ring, EPDM, Dash 331, 2-1/4, 2.645, PK50 (U38869.018.0225)
- ZORO SELECT O-Ring, Dash 008, Silicone, 0.07 In., PK100 (U38883.006.0018)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK25 (M38871.024.0113)
- ZORO SELECT O-Ring, Dash 209, Viton, 0.13 In., PK25 (U38871.012.0068)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 240, PK2 (ZUSAQV70240)
- Zoro Select Individual & Bulk O-Rings