Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 21mm OD, PK25
Mfr # 1CUY3
Zoro # G2830947
product price: $1.45
/pk 25, $0.06/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 90 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CUY3
- Zoro # G2830947
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 16 mm |
Actual Inside Dia. | 16 mm |
Nominal Outside Dia. | 21 mm |
Actual Outside Dia. | 21 mm |
Nominal Width | 2.5 mm |
Actual Width | 2.5 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Very Hard |
FDA Approved | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 16 mm, Nominal Width 2.5 mm, Actual Inside Dia. 16 mm, Actual Width 2.5 mm, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 21 mm, Actual Outside Dia. 21 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS COMMERCIAL Brinks Aluminum Steel Hydraulic Door Closer Grade 1 (BC4061)
- KNAPE & VOGT DRAWER SLIDE SOFT CLS18"" (8450FMRP18)
- PHIFER Wire 60 in. W X 100 ft. L Gray Polyester Insect Screen Cloth (3043881)
- DELTANA Storm Door Latch, Square, Mortise Lock Oil Rubbed Bronze (SDML334U10B)
- ZORO SELECT O-Ring, Dash 264, Buna N, 0.13 In., PK10 (U38801.012.0750)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0430)
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 23mm ID, PK10 (ZUSAVB75M2X23)
- ZORO SELECT O-Ring, Dash 329, Viton, 0.21 In., PK10 (U38871.018.0200)
- ZORO SELECT O-Ring, Dash 108, Viton, 0.1 In., PK50 (U38871.009.0025)
- ZORO SELECT O-Ring, Dash 019, Buna N, 0.07 In., PK25 (5JJY4)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK50 (M38801.020.0100)
- Zoro Select Individual & Bulk O-Rings