Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 2.0mm W, PK25
Mfr # M38801.020.0130
Zoro # G3409738
product price: $1.69
/pk 25, $0.07/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38801.020.0130
- Zoro # G3409738
- UPC # 190735484302
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 13 mm |
Actual Inside Dia. | 13 mm |
Nominal Outside Dia. | 17 mm |
Actual Width | 2 mm |
Actual Outside Dia. | 17 mm |
Nominal Width | 2 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Item | O-Ring |
X-Ray Dectectable | No |
Meets/Exceeds | NBR 70 |
FDA Approved | No |
X-Ray Detectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13 mm, Nominal Width 2 mm, Actual Inside Dia. 13 mm, Actual Width 2 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 17 mm, Actual Outside Dia. 17 mm, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Sweep, Gray, 48" L (3452CPK48)
- HONEYWELL Key Cabinet, 0.12 cu ft, 2.9 lb, Black, Steel, 2.78 mm Thick (6106)
- MSI Fantasy Brown SAMPLE Polished Floor And Wall Marble Tile (ZOR-NS-0095-SAM)
- PROSOURCE Hinge Dr 1/4Rd 3X3In Sat Brass (BH-BR01-PS)
- ZORO SELECT O-Ring, Buna N, 34mm OD, PK25 (1CUZ3)
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK50 (1CTB9)
- ZORO SELECT O-Ring, Dash 014, Buna N, 0.07 In., PK100 (U38801.006.0050)
- ZORO SELECT O-Ring, Buna N, Dash 238, 3-1/2, 3.762, PK25 (U38801.012.0350)
- ZORO SELECT O-Ring, Dash 032, PTFE, 0.07 In., PK5 (1RGC9)
- ZORO SELECT O-Ring, Dash 115, PU, 0.1 In., PK10 (1WHB3)
- STERLING SEAL & SUPPLY 228 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A228X250)
- Zoro Select Individual & Bulk O-Rings