Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 20.6mm OD, PK100
Mfr # 1RJF9
Zoro # G0692666
product price: $1.95
/pk 100, $0.02/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RJF9
- Zoro # G0692666
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15.8 mm |
Actual Inside Dia. | 15.8 mm |
Nominal Outside Dia. | 20.6 mm |
Actual Outside Dia. | 20.6 mm |
Nominal Width | 2.4 mm |
Actual Width | 2.4 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
Metal Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 15.8 mm, Nominal Width 2.4 mm, Actual Inside Dia. 15.8 mm, Actual Width 2.4 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 20.6 mm, Actual Outside Dia. 20.6 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 3/4" Single Bead Tambour - Walnut (12"W x 48"L) (011248101WL1)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (AU-NTB642-NR-626)
- PRIMELINE TOOLS Closet Door Adjustable Guide, 1 in. High (2 Pack) (N 7316)
- STRYBUC 100ft Gray Vinyl Glazing (68-1)
- ZORO SELECT O-Ring, Dash 035, PTFE, 0.07 In., PK5 (1RGD3)
- ZORO SELECT O-Ring, Dash 030, Viton, 0.07 In., PK25 (U38875.006.0162)
- ZORO SELECT O-Ring, Dash 346, Buna N, 0.21 In., PK5 (1RHL8)
- ZORO SELECT O-Ring, Dash 328, Viton, 0.21 In., PK10 (U38871.018.0187)
- ZORO SELECT O-Ring, Dash 247, Buna N, 0.13 In., PK25 (U38801.012.0462)
- ZORO SELECT Square Profile Viton O-Ring, Dash 112, PK25 (ZUSAVSQ70112)
- ZORO SELECT O-Ring, Dash 140, Viton, 0.1 In., PK10 (U38871.009.0225)
- Zoro Select Individual & Bulk O-Rings