Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 16mm OD, PK100
Mfr # 1RJD4
Zoro # G2231704
original price:
$1.79
11% off
new price: $1.59
/pk 100, $0.02/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RJD4
- Zoro # G2231704
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 12 mm |
Actual Inside Dia. | 12 mm |
Nominal Outside Dia. | 16 mm |
Nominal Width | 2 mm |
Actual Outside Dia. | 16 mm |
Actual Width | 2 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Detectable | No |
FDA Approved | No |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 12 mm, Nominal Width 2 mm, Actual Inside Dia. 12 mm, Actual Width 2 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 16 mm, Actual Outside Dia. 16 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 22"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-22)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (A40S PLY 626)
- X1 TOOLS R-18 O-Ring ID: 22 mm, CS: 3.5 mm, OD: 29 mm 20 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0018x20)
- COPPER CREEK Fashion Handleset, Waverlie Left Hand Lever Int. Trim, Tuscan Bronze (FZ2610XWLL-TB)
- ZORO SELECT O-Ring, Buna N, Dash 217, 1-3/16, 1.449, PK25 (U38801.012.0118)
- ZORO SELECT O-Ring, Dash 225, PTFE, 0.13 In., PK5 (1RGK2)
- ZORO SELECT O-Ring, Viton, 17mm OD, PK10 (1RHW9)
- ZORO SELECT O-Ring, Dash 227, Buna N, 0.13 In., PK25 (1RHJ1)
- ZORO SELECT O-Ring, Dash 135, Viton, 0.1 In., PK10 (U38875.009.0193)
- ZORO SELECT Buna-N O-Ring, 1.78mm Wide 3.2mm ID, PK50 (ZUSAH1.78X3.2)
- X1 TOOLS Square O-Ring ID:8 mm, CS:2 mm, OD:12 mm 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2-8-12x2)
- Zoro Select Individual & Bulk O-Rings