Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 12mm OD, PK100
Mfr # 1RJD1
Zoro # G2072095
original price:
$1.39
7% off
new price: $1.29
/pk 100, $0.01/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RJD1
- Zoro # G2072095
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 8 mm |
Actual Inside Dia. | 8 mm |
Nominal Outside Dia. | 12 mm |
Nominal Width | 2 mm |
Actual Width | 2 mm |
Actual Outside Dia. | 12 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
FDA Approved | No |
Item | O-Ring |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 8 mm, Nominal Width 2 mm, Actual Inside Dia. 8 mm, Actual Width 2 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 12 mm, Actual Outside Dia. 12 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 928, Viton, 0.11 In., PK25 (1CRZ5)
- VON DUPRIN Black Strike 299BLK (29919)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140063030 (030140063030)
- FOSS FLOORS Couture 24" x 24" N66 Sky Grey Carpet Tiles - 15PK (7SDMN6615PK)
- ZORO SELECT O-Ring, Dash 323, EPDM, 0.21 In., PK50 (U38869.018.0131)
- ZORO SELECT O-Ring, Dash 906, Viton, 0.07 In., PK25 (1CRY1)
- ZORO SELECT O-Ring, Dash 225, Buna N, 0.13 In., PK25 (1RHH8)
- ZORO SELECT O-Ring, Viton, 4mm OD, PK25 (1RHL9)
- ZORO SELECT O-Ring, Buna N, Dash 141, 2-5/16, 2.506, PK10 (U38805.009.0231)
- ZORO SELECT O-Ring, Dash 049, Viton, 0.07 In., PK2 (U38875.006.0500)
- ZORO SELECT Silicone O-Ring, 1.5mm Wide 9mm ID, PK50 (ZUSAS1.5X9)
- Zoro Select Individual & Bulk O-Rings