Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 12.4mm OD, PK100
Mfr # 1RJE8
Zoro # G2709655
original price:
$1.59
12% off
new price: $1.39
/pk 100, $0.01/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RJE8
- Zoro # G2709655
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7.6 mm |
Actual Inside Dia. | 7.6 mm |
Nominal Outside Dia. | 12.4 mm |
Actual Width | 2.4 mm |
Nominal Width | 2.4 mm |
Actual Outside Dia. | 12.4 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Metal Detectable | No |
Item | O-Ring |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7.6 mm, Nominal Width 2.4 mm, Actual Inside Dia. 7.6 mm, Actual Width 2.4 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 12.4 mm, Actual Outside Dia. 12.4 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Push Button Exit Trim, Key Override (201526D41)
- SCREEN TIGHT Screen Door, 32 in W, 80 in H, White (5BAR32HD)
- DURA-LIFT 0.225 in. Wire x 2 in. D x 29 in. L Torsion Spring in Red Left Wound for Sectional Garage Doors (DLTR229L)
- SCHLAGE Replacement Deadlatch, Grade 2, 2-3/4" (11-091 626)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 66mm ID, PK10 (ZUSAH2.5X66)
- ZORO SELECT O-Ring, Dash 010, EPDM, 0.07 In., PK25 (5JJU0)
- ZORO SELECT O-Ring, Dash 013, Viton, 0.07 In., PK25 (1RGR8)
- ZORO SELECT O-Rings, Inch, Round, Neoprene, PK10 (ZUSAACB70112)
- ZORO SELECT O-Ring, Dash 006, Buna N, 0.07 In., PK100 (U38801.006.0012)
- ZORO SELECT O-Ring, Buna N, Dash 113, 9/16, 0.755, PK50 (U38805.009.0056)
- ZORO SELECT O-Ring, Dash 008, Buna N, 0.07 In., PK100 (1RHB4)
- Zoro Select Individual & Bulk O-Rings