Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 10mm OD, PK100
Mfr # 1RJA2
Zoro # G1238097
product price: $1.49
/pk 100, $0.01/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RJA2
- Zoro # G1238097
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7 mm |
Actual Inside Dia. | 7 mm |
Nominal Outside Dia. | 10 mm |
Nominal Width | 1.5 mm |
Actual Outside Dia. | 10 mm |
Actual Width | 1.5 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Item | O-Ring |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7 mm, Nominal Width 1.5 mm, Actual Inside Dia. 7 mm, Actual Width 1.5 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 10 mm, Actual Outside Dia. 10 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 5/8" x 2-1/4" Zinc Plated Steel S Hooks 25PK (52414)
- BALDWIN Estate Antique Brass Deadbolts (8231.050)
- NATIONAL HARDWARE SAFETY HASP BRASS 1-3/4"" (N102-053)
- MIDWEST FASTENER 4" Brass Double End Snap Hooks 2PK (36662)
- ZORO SELECT O-Ring, EPDM, Dash 108, 1/4, 0.443, PK50 (U38869.009.0025)
- ZORO SELECT O-Ring, Dash 124, Silicone, 0.1 In., PK25 (U38883.009.0125)
- ZORO SELECT Buna-N O-Ring, 2.4mm Wide 11.8mm ID, PK100 (ZUSAH2.4X11.8)
- ZORO SELECT Buna-N O-Ring, Dash 407, PK5 (ZUSAH70407)
- ZORO SELECT O-Ring, Buna N, Dash 041, 3, 3.129, PK10 (U38805.006.0300)
- ZORO SELECT O-Ring, Buna N, Dash 202, 1/4, 0.512, PK25 (U38805.012.0025)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 99mm ID, PK10 (ZUSAH4X99)
- Zoro Select Individual & Bulk O-Rings