Shop All O-Ring Assortments
Zoro Select
O-Ring Asst, Viton, 436 Pcs, 36 Szs
Mfr # 3CWA3
Zoro # G1165753
original price:
$139.07
10% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Viton(R)
- Number of Pieces 436
- Number of Sizes 36
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CWA3
- Zoro # G1165753
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Number of Sizes | 36 |
Sizes Included | AS568A Dash No. (25) Each of 005 to 011, (15) Each of 012, 110, (10) Each of 013 to 018, 111 to 116, 210, 211, (7) Each of 117 to 121, 212 to 219 |
Details
Item | O-Ring Assortment |
SAE or Metric | SAE |
Material | Viton(R) |
Number of Pieces | 436 |
Durometer | 75 Shore A |
Case Type | Plastic Box with Lid Chart |
Color | Black |
Temp. Range | -15 Degrees to 400 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Hardness | Hard |
Description
O-Ring Assortment, SAE, Material Viton(R), Number of Pieces 436, Number of Sizes 36, Durometer 75 Shore A, Hardness Hard, Sizes Included AS568A Dash No. (25) Each of 005 to 011, (15) Each of 012, 110, (10) Each of 013 to 018, 111 to 116, 210, 211, (7) Each of 117 to 121, 212 to 219, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, SAE J200, Temp. Range -15 Degrees to 400 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Pismo Knob w/Square Rose Passage Lock (720PSKSQT-26)
- RESIDENTIAL ESSENTIALS Bar Cabinet Pull- Aged Pewter (10211AP)
- DELTANA Satin Chrome Spring Hinge (DSH4R426D)
- ADFORS Fiberglass Mesh, 8" x 100FT (FCS9592-M)
- ZORO SELECT O-Ring Assortment, Viton, 550 Pcs, 12 Sizes (1RGZ4)
- ZORO SELECT O-Ring Assortment, Viton, 180 Pcs, 30 Szs (1RGY4)
- ZORO SELECT O-Ring Assortment, Silicone & EPDM, 584Pcs (1RGZ1)
- ZORO SELECT O-Ring Asst, SFS, Urethane, 35 Pc, 7Sz (5JJT6)
- ZORO SELECT O-Ring Asst, Buna, 436 Pcs, 36 Szs (3CWA4)
- ZORO SELECT O-Ring Assortment, Buna N, 385 Pcs, 30 Szs (1RGY2)
- ZORO SELECT O-Ring Asst, Buna, 436 Pcs, 36 Szs (3CWA5)
- Zoro Select O-Ring Assortments