Shop All O-Ring Assortments
Zoro Select
O-Ring Asst, Silicone, 436 Pcs, 36Szs
Mfr # 3CVZ8
Zoro # G1127104
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Silicone
- Number of Pieces 436
- Number of Sizes 36
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CVZ8
- Zoro # G1127104
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Number of Sizes | 36 |
Sizes Included | AS568A Dash No. (25) Each of 005 to 011, (15) Each of 012, 110, (10) Each of 013 to 018, 111 to 116, 210, 211, (7) Each of 117 to 121, 212 to 219 |
Details
Item | O-Ring Assortment |
SAE or Metric | SAE |
Material | Silicone |
Number of Pieces | 436 |
Durometer | 70 Shore A |
Hardness | Medium Hard |
Temp. Range | -65 Degrees to 450 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Case Type | Plastic Box with Lid Chart |
Color | Red |
Description
O-Ring Assortment, SAE, Material Silicone, Number of Pieces 436, Number of Sizes 36, Durometer 70 Shore A, Hardness Medium Hard, Sizes Included AS568A Dash No. (25) Each of 005 to 011, (15) Each of 012, 110, (10) Each of 013 to 018, 111 to 116, 210, 211, (7) Each of 117 to 121, 212 to 219, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, SAE J200, Temp. Range -65 Degrees to 450 Degrees F, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 1-1/8 in. Satin Gold Classic Round Cabinet Knob, 10PK (5411-SG-10)
- TRIMLITE 30" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2668pri8402LH10B4916)
- ZORO SELECT Gasket, 250 psi, 2 In (GASK-QCWN200-G)
- KARP Insulated Fire Rated Access Door for Drywall, KRP-350FR Keyed Paddle Latch Prime 48x24 (KRPPDW4824PH)
- ZORO SELECT O-Ring Assortment, Viton, 180 Pcs, 30 Szs (1RGY4)
- ZORO SELECT O-Ring Assortment, Buna N, 226 Pcs, 36 Szs (1RGZ8)
- ZORO SELECT O-Ring Assortment, Silicone & EPDM, 584Pcs (1RGZ1)
- ZORO SELECT O-Ring Asst, HNBR, 200 Pcs, 12 Szs (3CWA1)
- ZORO SELECT O-Ring Assortment, Buna N, 212 Pcs, 20 Szs (1RGX8)
- ZORO SELECT PTFE Plastic Sheet, 1/16" Thick x 12" Wide x 12" L (BULK-PS-PTFE-12)
- ZORO SELECT PTFE Plastic Sheet, 1/8" Thick x 12" Wide x 12" L (BULK-PS-PTFE-14)
- Zoro Select O-Ring Assortments