Shop All O-Ring Assortments
Zoro Select
O-Ring Asst, MaxKit, Buna 90A, 1415Pc
Mfr # 5JJT8
Zoro # G1493597
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Buna N
- Number of Pieces 1,415
- Number of Sizes 81
- Durometer 90 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5JJT8
- Zoro # G1493597
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Number of Sizes | 81 |
Sizes Included | AS568A Dash No. 1/16 in C/S (25) Each of 006 to 018, (20) Each of 019 to 021, (15) Each of 022 to 026, 028, (10) Each of 029, 030, 3/32 in C/S (25) Each of 109 to 118, (20) Each of 119, 120, (15) Each of 121 to 127, (10) Each of 128, 129, 131, 133, (5) 135, 1/8 in C/S (20) Each of 210 to 214, (15) Each of 215 to 222, (10) Each of 223, 224, 226, 228, 232, 236, Boss (25) Each of 904, 907, 908, 910, (15) Each of 903, 906, 912, (10) 916, Flange Fitting O-Rings (10) Each of Flange Numbers 8, 12, 16, (5) Each of Flange Numbers 20, 24, 32 |
Details
Item | O-Ring Assortment |
SAE or Metric | SAE |
Material | Buna N |
Number of Pieces | 1,415 |
Durometer | 90 Shore A |
Case Type | Plastic Case Containing 5 Inner Cases |
Temp. Range | -25 Degrees to 250 Degrees F |
Color | Black |
Hardness | Very Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
Description
O-Ring Assortment, SAE, Material Buna N, Number of Pieces 1,415, Number of Sizes 81, Durometer 90 Shore A, Hardness Very Hard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON DOOR PULL HNDSFREE 5"" SS (4120-630)
- KIDDE 60 unit capacity Steel Key Cabinet (1802)
- NATIONAL GUARD Door Threshold, Smooth, 48inL, .166 in Thck (404-48)
- TRIM-LOK Rubber Seal, 11/20" H, 25 ft L, Double Bulb (X1145BT-25)
- ZORO SELECT O-Ring Assortment, Standard, 30 Szs, 382Pcs (5RLU3)
- ZORO SELECT O-Ring Assortment, Buna N, 385 Pcs, 30 Szs (1RGY2)
- ZORO SELECT O-Ring Asst, Silicone, 200 Pcs, 12Szs (3CVZ7)
- ZORO SELECT PTFE Plastic Sheet, 3/16" Thick x 24" Wide x 48" L (BULK-PS-PTFE-185)
- ZORO SELECT O-Ring Asst, Buna N, 1110 Pcs, 150Sz (1RGX7)
- ZORO SELECT O Ring Assortment, Viton, 500 Pcs, 36 Sizes (1RGY7)
- ZORO SELECT O-Ring Asst, HNBR, 200 Pcs, 12 Szs (3CWA1)
- Zoro Select O-Ring Assortments