Shop All O-Ring Assortments
Zoro Select
O-Ring Asst, Flange, Buna N, 216 Pcs
Mfr # 5JJT9
Zoro # G2691552
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Buna N
- Number of Pieces 216
- Number of Sizes 27
- Durometer 90 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5JJT9
- Zoro # G2691552
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Number of Sizes | 27 |
Sizes Included | Flange Seals (8) Each of 210, 214, 219, 222, 225, 228, Flat Face Seals (8) Each of 011, 012, 014, 016, 018, 021, 025, 029, Boss Seals (8) Each of 902, 903, 904, 905, 906, 908, 910, 912, 914, 916, 920, 924, 932 |
Details
Item | O-Ring Assortment |
SAE or Metric | SAE |
Material | Buna N |
Number of Pieces | 216 |
Durometer | 90 Shore A |
Color | Black |
Case Type | Fold-Out Plastic Case Containing 4 Inner Cases |
Temp. Range | -25 Degrees to 250 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Hardness | Very Hard |
Description
O-Ring Assortment, SAE, Material Buna N, Number of Pieces 216, Number of Sizes 27, Durometer 90 Shore A, Hardness Very Hard, Sizes Included Flange Seals (8) Each of 210, 214, 219, 222, 225, 228, Flat Face Seals (8) Each of 011, 012, 014, 016, 018, 021, 025, 029, Boss Seals (8) Each of 902, 903, 904, 905, 906, 908, 910, 912, 914, 916, 920, 924, 932, Case Type Fold-Out Plastic Case Containing 4 Inner Cases, Meets/Exceeds ASTM D2000, SAE J200, Temp. Range -25 Degrees to 250 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Builders Keying Kit (92360-001)
- DELTANA Satin Nickel Door and Butt Hinge (CH2520U15)
- DELTANA Edge Pull, 4" Unlacquered Bright Brass (EP475U3-UNL)
- ZORO SELECT O-Ring, Viton, 1.6mm W, PK50 (M38871.016.0071)
- ZORO SELECT O-Ring Asst, Buna N, 1110 Pcs, 150Sz (1RGX7)
- ZORO SELECT O-Ring Assortment, Buna N, 212 Pcs, 20 Szs (1RGX8)
- ZORO SELECT O-Ring Assortment, Buna N, 385 Pcs, 30 Szs (1RGY1)
- ZORO SELECT O-Ring Asst, SFS, Urethane, 35 Pc, 7Sz (5JJT6)
- ZORO SELECT O-Ring Asst, Buna N, 568 Flange, 70Pc (5JJT5)
- ZORO SELECT PTFE Plastic Sheet, 1/8" Thick x 12" Wide x 12" L (BULK-PS-PTFE-14)
- ZORO SELECT O-Ring Assortment, PTFE, 325 Pcs, 36 Sizes (1RHA1)
- Zoro Select O-Ring Assortments