Shop All O-Ring Assortments
Zoro Select
O-Ring Asst, Buna N, 1110 Pcs, 150Sz
Mfr # 1RGX7
Zoro # G0604441
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Buna N
- Number of Pieces 1,110
- Number of Sizes 150
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGX7
- Zoro # G0604441
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Number of Sizes | 150 |
Sizes Included | AS568A Dash No. (20) Each of 001 to 016, (15) Each of 110 to 116, (10) Each of 017 to 024, 117 to 124, 210 to 216, (7) Each of 025 to 031, (5) Each of 032 to 043, 125 to 142, 217 to 229, 325 to 328, 901 to 914, 916, 918, 920, 924, 928, 932, (4) Each of 329, 339, (3) Each of 143 to 146, 230 to 232, (2) Each of 044 to 046, 147 to 151, 233 to 237, 331 to 338 |
Details
Item | O-Ring Assortment |
SAE or Metric | SAE |
Material | Buna N |
Number of Pieces | 1,110 |
Durometer | 70 Shore A |
Temp. Range | -40 Degrees to 250 Degrees F |
Case Type | Plastic Box with Lid Chart and Pull Out Drawers |
Hardness | Medium Hard |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
Application | Warehouse Kit |
Description
O-Ring Assortment, SAE, Material Buna N, Number of Pieces 1,110, Number of Sizes 150, Durometer 70 Shore A, Hardness Medium Hard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet RB70CBX - 65 Lbs. Pull - Pkg Qty 25 (RB70CBX)
- CODEL DOORS 24" x 80" Knotty Alder 3-Panel Mission Interior Shaker Slab Door (2068ska8403)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 1/2 in W (48JR07)
- SCHLAGE ELECTRONICS Proximity Reader, Black, 4-17/64 in. H (PR10)
- ZORO SELECT O-Ring Assortment, Metric, 32 Szs, 426Pcs (5RLU2)
- ZORO SELECT O-Ring Asst, Silicone, 200 Pcs, 12Szs (3CVZ7)
- ZORO SELECT O-Ring Assortment, Buna N, 500 Pcs, 36 Szs (1RGY3)
- ZORO SELECT O-Ring Assortment, Viton, 180 Pcs, 30 Szs (1RGY4)
- ZORO SELECT O-Ring Asst, Viton, 436 Pcs, 36 Szs (3CWA3)
- ZORO SELECT O-Ring Assortment, Viton, 461 Pcs, 33 Sizes (1RGZ2)
- Zoro Select O-Ring Assortments