Shop All O-Ring Assortments
Zoro Select
O-Ring Asst, Buna, 436 Pcs, 36 Szs
Mfr # 3CWA4
Zoro # G1630325
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Buna N
- Number of Pieces 436
- Number of Sizes 36
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3CWA4
- Zoro # G1630325
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Number of Sizes | 36 |
Sizes Included | AS568A Dash No. (25) Each of 005 to 011, (15) Each of 012, 110, (10) Each of 013 to 018, 111 to 116, 210, 211, (7) Each of 117 to 121, 212 to 219 |
Details
Item | O-Ring Assortment |
SAE or Metric | SAE |
Material | Buna N |
Number of Pieces | 436 |
Durometer | 70 Shore A |
Temp. Range | -40 Degrees to 250 Degrees F |
Hardness | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
Case Type | Plastic Box with Lid Chart |
Color | Black |
Description
O-Ring Assortment, SAE, Material Buna N, Number of Pieces 436, Number of Sizes 36, Durometer 70 Shore A, Hardness Medium Hard, Sizes Included AS568A Dash No. (25) Each of 005 to 011, (15) Each of 012, 110, (10) Each of 013 to 018, 111 to 116, 210, 211, (7) Each of 117 to 121, 212 to 219, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, SAE J200, Temp. Range -40 Degrees to 250 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L E JOHNSON 72ALU SGL DR Track Set (100721DR)
- MSI Greecian White 3 In. X 6 In. Polished Marble Floor And Wall Tile, 8PK (ZOR-MD-T-0100)
- LINEAR Swing Gate Operator, For Dual Gate Use (PRO-SW2002XLS)
- DELTANA Drawer, Cabinet, Mirror Pull, 2" X 1-1/2" Antique Nickel (DCM215U15A)
- ZORO SELECT O-Ring Asst, Buna N, 1110 Pcs, 150Sz (1RGX7)
- ZORO SELECT O-Ring Assortment, Buna N, 212 Pcs, 20 Szs (1RGX8)
- ZORO SELECT PTFE Plastic Sheet, 1/16" Thick x 12" Wide x 12" L (BULK-PS-PTFE-12)
- ZORO SELECT O-Ring Asst, Buna N And Viton, 610 PC (DISP-OR810)
- ZORO SELECT O-Ring Asst, Buna, 436 Pcs, 36 Szs (3CWA5)
- ZORO SELECT O-Ring Assortment, Metric, 32 Szs, 426Pcs (5RLU2)
- HANDI-CHEK O-Ring Buna N Assort 72pc (DISP-OR072)
- Zoro Select O-Ring Assortments