Shop All O-Ring Assortments
Zoro Select
O-Ring Assortment, Viton, 550 Pcs, 12 Sizes
Mfr # 1RGZ4
Zoro # G2434144
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Viton(R)
- Number of Pieces 550
- Number of Sizes 12
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGZ4
- Zoro # G2434144
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Number of Sizes | 12 |
Sizes Included | AS568A Dash No. (50) Each of 006 to 012, 110 to 112, (25) Each of 113, 210 |
Details
Item | O-Ring Assortment |
SAE or Metric | SAE |
Material | Viton(R) |
Number of Pieces | 550 |
Durometer | 75 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
Case Type | Plastic Box with Lid Chart |
Temp. Range | -15 Degrees to 400 Degrees F |
Hardness | Hard |
Description
O-Ring Assortment, SAE, Material Viton(R), Number of Pieces 550, Number of Sizes 12, Durometer 75 Shore A, Hardness Hard, Sizes Included AS568A Dash No. (50) Each of 006 to 012, 110 to 112, (25) Each of 113, 210, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, SAE J200, Temp. Range -15 Degrees to 400 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Closet Door Roller, Back, 3/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (N 6649)
- CLOVERDALE 38265 .75 x 25 In. White Melamine Edge Banding (1197433)
- FALCON Electrified Locked Storeroom, Quantum Lever, SFIC Less Core, US26D (T881BD Q 626 24V)
- BALDWIN Estate Lifetime Brass Flush Bolts (0626.003)
- ZORO SELECT O Ring Assortment, Viton, 1110 Pcs, 150 Szs (1RGY5)
- ZORO SELECT O Ring Assortment, Viton, 212 Pcs, 20 Sizes (1RGY6)
- ZORO SELECT O-Ring Assortment, Buna N, 385 Pcs, 30 Szs (1RGY2)
- ZORO SELECT Buna O-Ring Asst, Steel Cabinet, 1324 Pc (5JKC1)
- ZORO SELECT O-Ring Assortment, Buna N, 200 Pcs, 12 Szs (1RGX5)
- ZORO SELECT O-Ring Asst, Flange, Buna N, 216 Pcs (5JJT9)
- PERFORMANCE TOOL Metric O-Ring Assortment Kit, 419 Pc (W5203)
- Zoro Select O-Ring Assortments