Shop All O-Ring Assortments
Zoro Select
O Ring Assortment, Viton, 212 Pcs, 20 Sizes
Mfr # 1RGY6
Zoro # G0407644
original price:
$147.05
20% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Viton(R)
- Number of Pieces 212
- Number of Sizes 20
- Durometer 90 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGY6
- Zoro # G0407644
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Number of Sizes | 20 |
Sizes Included | AS568A Dash No. (12) Each of 905 to 910, (10) Each of 901 to 904, 911 to 914, 916, 918, 920, 924, 928, 932 |
Details
Item | O-Ring Assortment |
SAE or Metric | SAE |
Material | Viton(R) |
Number of Pieces | 212 |
Durometer | 90 Shore A |
Color | Black |
Hardness | Very Hard |
Application | Boss Tube Fittings |
Case Type | Plastic Box with Lid Chart |
Temp. Range | -15 Degrees to 400 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Description
O-Ring Assortment, SAE, Material Viton(R), Number of Pieces 212, Number of Sizes 20, Durometer 90 Shore A, Hardness Very Hard, Sizes Included AS568A Dash No. (12) Each of 905 to 910, (10) Each of 901 to 904, 911 to 914, 916, 918, 920, 924, 928, 932, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, SAE J200, Temp. Range -15 Degrees to 400 Degrees F, Color Black, Application Boss Tube Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Covering, 48 x 96In, Tan (WC-30-4x8-3)
- ZORO SELECT Magnetic Grate, Round, Ceramic, 8 in. dia. (34TA10)
- MEDECO 6 Pin Uncombinated Small Format Interchangeable Core with K Keyway and Clip Retainer Satin Chrome (336B01026AKBS)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 01, PK2 (JB-1)
- ZORO SELECT O Ring Assortment, Viton, 1110 Pcs, 150 Szs (1RGY5)
- ZORO SELECT O-Ring Asst, Buna N And Viton, 610 PC (DISP-OR810)
- ZORO SELECT O-Ring Assortment, Metric, 32 Szs, 426Pcs (5RLU2)
- ZORO SELECT O Ring Assortment, Viton, 500 Pcs, 36 Sizes (1RGY7)
- ZORO SELECT O-Ring Asst, Buna N, 568 Flange, 70Pc (5JJT5)
- ZORO SELECT O-Ring Asst, MaxKit, Buna 90A, 1415Pc (5JJT8)
- ZORO SELECT O-Ring Assortment, Buna N, 385 Pcs, 30 Szs (1RGY2)
- Zoro Select O-Ring Assortments