Shop All O-Ring Assortments
Zoro Select
O Ring Assortment, Viton, 1110 Pcs, 150 Szs
Mfr # 1RGY5
Zoro # G0717726
product price: $1,120.99
/ea
Free Shipping & Returns
$1,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Viton(R)
- Number of Pieces 1,110
- Number of Sizes 150
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGY5
- Zoro # G0717726
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Number of Sizes | 150 |
Sizes Included | AS568A Dash No. (10) Each of 210 to 216, (7) Each of 025 to 031, (5) Each of 032 to 043, 125 to 142, 217 to 229, 325 to 328, 901 to 914, 916, 918, 920, 924, 928, 932, (4) Each of 339, 329 (3) Each of 143 to 146, 230 to 232, (2) Each of 044 to 046, 147 to 151, 233 to 237, 331 to 338 |
Details
Item | O-Ring Assortment |
SAE or Metric | SAE |
Material | Viton(R) |
Number of Pieces | 1,110 |
Durometer | 75 Shore A |
Application | Warehouse Kit |
Case Type | Plastic Box with Lid Chart |
Temp. Range | -15 Degrees to 400 Degrees F |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
Hardness | Hard |
Description
O-Ring Assortment, SAE, Material Viton(R), Number of Pieces 1,110, Number of Sizes 150, Durometer 75 Shore A, Hardness Hard, Sizes Included AS568A Dash No. (10) Each of 210 to 216, (7) Each of 025 to 031, (5) Each of 032 to 043, 125 to 142, 217 to 229, 325 to 328, 901 to 914, 916, 918, 920, 924, 928, 932, (4) Each of 339, 329 (3) Each of 143 to 146, 230 to 232, (2) Each of 044 to 046, 147 to 151, 233 to 237, 331 to 338, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, SAE J200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 10 lb. (1XMU3)
- MONROE PMP Utility Hook, Steel, 1-7/8 In (4HDW6)
- CAMPBELL CHAIN & FITTINGS 3/4" Swiveling, Round Eye Spring Snap, #407 (T7606301)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK (34321)
- ZORO SELECT O-Ring Asst, Buna, 436 Pcs, 36 Szs (3CWA4)
- ZORO SELECT O-Ring Assortment, Buna N, 500 Pcs, 36 Szs (1RGY3)
- ZORO SELECT O-Ring Assortment, Viton, 461 Pcs, 33 Sizes (1RGZ2)
- ZORO SELECT O-Ring Assortment, Buna N, 200 Pcs, 12 Szs (1RGX5)
- ZORO SELECT O-Ring Assortment, Buna N, 226 Pcs, 36 Szs (1RGZ8)
- ZORO SELECT O-Ring Assortment, Standard, 30 Szs, 382Pcs (5RLU3)
- K-TOOL INTERNATIONAL Metric O Ring Assortment, 419 Piece (KTI00095)
- Zoro Select O-Ring Assortments