Shop All O-Ring Assortments
Zoro Select
O-Ring Assortment, Silicone & EPDM, 584Pcs
Mfr # 1RGZ1
Zoro # G3450404
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Silicone and EPDM
- Number of Pieces 1,168
- Number of Sizes 19
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGZ1
- Zoro # G3450404
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Number of Sizes | 19 |
Sizes Included | AS568A Dash No. (65) Each of 006 to 012, (12) Each of 110 to 116, (9) Each of 210 to 214 |
Details
Item | O-Ring Assortment |
SAE or Metric | SAE |
Material | Silicone and EPDM |
Number of Pieces | 1,168 |
Durometer | 70 Shore A |
Meets/Exceeds | ASTM D2000, SAE J200 |
Color | Red and Black |
Case Type | Plastic Box with Lid Chart |
Hardness | Medium Hard |
Temp. Range | -65 Degrees to 450 Degrees F and -65 Degrees to 300 Degrees F |
Description
O-Ring Assortment, SAE, Material Silicone and EPDM, Number of Pieces 1,168, Number of Sizes 19, Durometer 70 Shore A, Hardness Medium Hard, Sizes Included AS568A Dash No. (65) Each of 006 to 012, (12) Each of 110 to 116, (9) Each of 210 to 214, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, SAE J200, Temp. Range -65 Degrees to 450 Degrees F and -65 Degrees to 300 Degrees F, Color Red and Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 7.5 ft. - Black (03-100-WEB)
- PRIMELINE TOOLS 2-1/4 in. Nickel Plated Steel High Security Loop Lock for Left Hand (Single Pack) (U 10537)
- DELTANA Bright Brass Spring Hinge (DSH45U3)
- SARGENT 6270HN 6 Pin Key Blank with HN Keyway (6270HN)
- ZORO SELECT O-Ring Asst, MaxKit, Buna 70A, 1415Pc (5JJT7)
- ZORO SELECT O Ring Assortment, Viton, 1110 Pcs, 150 Szs (1RGY5)
- ZORO SELECT PTFE Plastic Sheet, 1/8" Thick x 12" Wide x 12" L (BULK-PS-PTFE-14)
- ZORO SELECT O-Ring Asst, Buna, 436 Pcs, 36 Szs (3CWA4)
- ZORO SELECT O Ring Assortment, Viton, 212 Pcs, 20 Sizes (1RGY6)
- ZORO SELECT O-Ring Assortment, Buna N, 385 Pcs, 30 Szs (1RGY1)
- FJC O Ring, 4197 (4197)
- Zoro Select O-Ring Assortments