Shop All O-Ring Assortments
Zoro Select
O-Ring Assortment, PTFE, 325 Pcs, 36 Sizes
Mfr # 1RHA1
Zoro # G1209625
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material PTFE
- Number of Pieces 325
- Number of Sizes 36
- Durometer 55 Shore D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHA1
- Zoro # G1209625
- Country of Origin Multiple
- Category O-Ring Assortments
Dimensions
Number of Sizes | 36 |
Sizes Included | AS568A Dash No. (15) Each of 005 to 012, (10) Each of 013 to 018, 110 to 116, (5) Each of 117 to 121, 210 to 219 |
Details
Item | O-Ring Assortment |
SAE or Metric | SAE |
Material | PTFE |
Number of Pieces | 325 |
Durometer | 55 Shore D |
Case Type | Plastic Box with Lid Chart |
Meets/Exceeds | AS568 |
Color | White |
Hardness | Very Hard |
Temp. Range | -100 Degrees to 500 Degrees F |
Description
O-Ring Assortment, SAE, Material PTFE, Number of Pieces 325, Number of Sizes 36, Durometer 55 Shore D, Hardness Very Hard, Sizes Included AS568A Dash No. (15) Each of 005 to 012, (10) Each of 013 to 018, 110 to 116, (5) Each of 117 to 121, 210 to 219, Case Type Plastic Box with Lid Chart, Meets/Exceeds AS568, Temp. Range -100 Degrees to 500 Degrees F, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGILOCK Electronic Keyless Lock, Zinc, RFID (DAR1-ATS1-619-01-2D)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Vanity Sink Base Cabinet Drip Tray (SBVDT-2124-A-1)
- ZORO SELECT O-Ring, EPDM, Dash 330, 2-1/8, 2.52, PK50 (U38869.018.0212)
- ALTRONIX Lithium Battery 3V For At4/Pt2724/Pt724A (LB2032)
- ZORO SELECT O Ring Assortment, Viton, 500 Pcs, 36 Sizes (1RGY7)
- ZORO SELECT O-Ring Assortment, Silicone & EPDM, 584Pcs (1RGZ1)
- ZORO SELECT O-Ring Assortment, Buna N, 485 Pcs, 37 Szs (1RGZ3)
- ZORO SELECT PTFE Plastic Sheet, 3/16" Thick x 24" Wide x 48" L (BULK-PS-PTFE-185)
- ZORO SELECT O-Ring Assortment, Buna N, 1050 Pcs, 12 Szs (1RGZ5)
- ZORO SELECT O-Ring Asst, Silicone, 436 Pcs, 36Szs (3CVZ8)
- DANCO O-RING ASSORTMENT 382PC (39989)
- Zoro Select O-Ring Assortments