Shop All O-Ring Assortments
Zoro Select
O Ring Assortment, EPDM, 200 Pcs, 12 Sizes
Mfr # 1RGY8
Zoro # G2141806
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material EPDM
- Number of Pieces 200
- Number of Sizes 12
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGY8
- Zoro # G2141806
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Number of Sizes | 12 |
Sizes Included | AS568A Dash No. (35) Each of 010 to 011, (25) Each of 012, 110, (15) 111, (10) Each of 112 to 116, (8) 211, (7) 212 |
Details
Item | O-Ring Assortment |
SAE or Metric | SAE |
Material | EPDM |
Number of Pieces | 200 |
Durometer | 70 Shore A |
Case Type | Plastic Box with Lid Chart |
Hardness | Medium Hard |
Color | Black |
Temp. Range | -65 Degrees to 300 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Description
O-Ring Assortment, SAE, Material EPDM, Number of Pieces 200, Number of Sizes 12, Durometer 70 Shore A, Hardness Medium Hard, Sizes Included AS568A Dash No. (35) Each of 010 to 011, (25) Each of 012, 110, (15) 111, (10) Each of 112 to 116, (8) 211, (7) 212, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, SAE J200, Temp. Range -65 Degrees to 300 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Polished Chrome Naples Cabinet Bar Pull (176PC)
- ZORO SELECT Door Pull, Steel, 4 7/8 In L, Unthr. Through Holes (1VZZ9)
- ZORO SELECT Compress Spring, 1 1/4x0.055 In, Pk5 (1NCD1)
- ATTWOOD MARINE Stainless Gas Spring 8MM Rod 20" Extended; 12" Compressed; 90 LB (ST34-90-5)
- ZORO SELECT O-Ring Assortment, Buna N, 1050 Pcs, 12 Szs (1RGZ5)
- ZORO SELECT O-Ring Asst, Buna, 436 Pcs, 36 Szs (3CWA5)
- ZORO SELECT O-Ring Asst, HNBR, 200 Pcs, 12 Szs (3CWA1)
- ZORO SELECT O-Ring Assortment, Silicone & EPDM, 584Pcs (1RGZ1)
- ZORO SELECT O-Ring Asst, MaxKit, Buna 90A, 1415Pc (5JJT8)
- ZORO SELECT O-Ring Asst, Silicone, 436 Pcs, 36Szs (3CVZ8)
- TITAN O-RING SET SAE 407 PC ASSORTMENT (TL45202)
- Zoro Select O-Ring Assortments