Shop All O-Ring Assortments
Zoro Select
O-Ring Assortment, Buna N, 500 Pcs, 36 Szs
Mfr # 1RGY3
Zoro # G1735781
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Material Buna N
- Number of Pieces 500
- Number of Sizes 36
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGY3
- Zoro # G1735781
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Number of Sizes | 36 |
Sizes Included | 1.5mm C/S (20) 5mm, (15) 13mm, (10) 16mm; 1.6mm C/S (20) Each of 2.2mm, 3.1mm, 4.1mm, 7.1mm, (15) 9.1mm, 10.1mm, 13.1mm; 2mm C/S (20) Each of 4mm, 6mm, (15) 8mm, 9mm, 10mm, 12mm, (10) 14mm, 16mm, 19mm, 20mm; 2.4mm C/S (15) Each of 4.3mm, 5.3mm, 5.6mm, 7.6mm, 8.3mm, 8.6mm, (10) Each: 1.5x16mm, 2x14mm, x16mm, x19mm, x20mm; 2.5mm C/S (10) Each of 10mm, 13mm, 14mm, 15mm, 17mm, 18mm, 19mm; 3mm C/S (10) Each of 9mm, 10mm, 11mm |
Details
Item | O-Ring Assortment |
SAE or Metric | Metric |
Material | Buna N |
Number of Pieces | 500 |
Durometer | 70 Shore A |
Temp. Range | -40 Degrees to 250 Degrees F |
Hardness | Medium Hard |
Color | Black |
Case Type | Plastic Box with Lid Chart |
Meets/Exceeds | ASTM D2000, SAE J200 |
Description
O-Ring Assortment, Metric, Material Buna N, Number of Pieces 500, Number of Sizes 36, Durometer 70 Shore A, Hardness Medium Hard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brushed Nickel Contemporary Cabinet Pull (BP8160320195)
- ZEUS Adhesive Magnetic Tape, Flexible, 1"x100' Roll, Black (BAU66100)
- S & W MANUFACTURING Corner Leveler (SW-RCL-12)
- ZORO SELECT O-Ring, Dash 383, Buna N, 0.21 In., PK5 (U38801.018.1400)
- ZORO SELECT O-Ring Assortment, Buna N, 382 Pcs, 30 Szs (1RGX6)
- ZORO SELECT O-Ring Assortment, Buna N, 385 Pcs, 30 Szs (1RGY2)
- ZORO SELECT PTFE Plastic Sheet, 3/16" Thick x 12" Wide x 12" L (BULK-PS-PTFE-15)
- ZORO SELECT O-Ring Assortment, Buna N, 212 Pcs, 20 Szs (1RGX8)
- ZORO SELECT O Ring Assortment, Viton, 212 Pcs, 20 Sizes (1RGY6)
- ZORO SELECT O-Ring Asst, Buna N, 568 Flange, 70Pc (5JJT5)
- ZORO SELECT O-Ring Assortment, Buna N, 380 Pcs, 36 Szs (1RGX9)
- Zoro Select O-Ring Assortments