Shop All O-Ring Assortments
Zoro Select
O-Ring Assortment, Buna N, 385 Pcs, 30 Szs
Mfr # 1RGY2
Zoro # G2335182
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Material Buna N
- Number of Pieces 385
- Number of Sizes 30
- Durometer 90 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGY2
- Zoro # G2335182
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Number of Sizes | 30 |
Sizes Included | 2mm C/S (16) Each of 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm; 2.5mm C/S (13) Each of 10mm, 11mm, 12mm, 14mm, 16mm, 17mm, 19mm; 3mm C/S (12) Each of 20mm, 22mm, 24mm, 25mm, 27mm, 28mm, 30mm, 32mm, 33mm, 35mm, 36mm, 38mm, (11) 9mm, 4mm C/S (9) Each of 38mm, 41mm, 44mm |
Details
Item | O-Ring Assortment |
SAE or Metric | Metric |
Material | Buna N |
Number of Pieces | 385 |
Durometer | 90 Shore A |
Case Type | Plastic Box with Lid Chart |
Hardness | Very Hard |
Color | Black |
Application | Industrial |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -30 Degrees to 250 Degrees F |
Description
O-Ring Assortment, Metric, Material Buna N, Number of Pieces 385, Number of Sizes 30, Durometer 90 Shore A, Hardness Very Hard, Sizes Included 2mm C/S (16) Each of 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm; 2.5mm C/S (13) Each of 10mm, 11mm, 12mm, 14mm, 16mm, 17mm, 19mm; 3mm C/S (12) Each of 20mm, 22mm, 24mm, 25mm, 27mm, 28mm, 30mm, 32mm, 33mm, 35mm, 36mm, 38mm, (11) 9mm, 4mm C/S (9) Each of 38mm, 41mm, 44mm, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, SAE J200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 4 Inch Center to Center (PW355-22)
- ZORO SELECT Magnetic Contact, Surface Mount, L 5/8 In (2EXU6)
- ROCKWOOD Lever Door Holder, Satin Chrme, Cast Brass (461.26D)
- HEXARMOR XP450A, Blue (16-14002)
- ZORO SELECT O-Ring Assortment, Buna N, 380 Pcs, 36 Szs (1RGX9)
- ZORO SELECT O-Ring Assortment, Buna N, 212 Pcs, 20 Szs (1RGX8)
- ZORO SELECT O Ring Assortment, Viton, 212 Pcs, 20 Sizes (1RGY6)
- ZORO SELECT O-Ring Assortment, Nitrile & Viton, 584Pcs (1RGY9)
- ZORO SELECT O Ring Assortment, Viton, 1110 Pcs, 150 Szs (1RGY5)
- ZORO SELECT O-Ring Assortment, Viton, 461 Pcs, 33 Sizes (1RGZ2)
- FJC O Ring, 4197 (4197)
- Zoro Select O-Ring Assortments