Shop All O-Ring Assortments
Zoro Select
O-Ring Assortment, Buna N, 385 Pcs, 30 Szs
Mfr # 1RGY1
Zoro # G1599193
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Material Buna N
- Number of Pieces 385
- Number of Sizes 30
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGY1
- Zoro # G1599193
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Number of Sizes | 30 |
Sizes Included | 2mm C/S (16) Each of 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm; 2.5mm C/S (13) Each of 10mm, 11mm, 12mm, 14mm, 16mm, 17mm, 19mm; 3mm C/S (12) Each of 20mm, 22mm, 24mm, 25mm, 27mm, 28mm, 30mm, 32mm, 33mm, 35mm, 36mm, 38mm, (11) 19mm; 4mm C/S (9) Each of 38mm, 41mm, 44mm |
Details
Item | O-Ring Assortment |
SAE or Metric | Metric |
Material | Buna N |
Number of Pieces | 385 |
Durometer | 70 Shore A |
Temp. Range | -40 Degrees to 250 Degrees F |
Hardness | Medium Hard |
Case Type | Plastic Box with Lid Chart |
Application | Industrial |
Meets/Exceeds | ASTM D2000, SAE J200 |
Color | Black |
Description
O-Ring Assortment, Metric, Material Buna N, Number of Pieces 385, Number of Sizes 30, Durometer 70 Shore A, Hardness Medium Hard, Sizes Included 2mm C/S (16) Each of 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm; 2.5mm C/S (13) Each of 10mm, 11mm, 12mm, 14mm, 16mm, 17mm, 19mm; 3mm C/S (12) Each of 20mm, 22mm, 24mm, 25mm, 27mm, 28mm, 30mm, 32mm, 33mm, 35mm, 36mm, 38mm, (11) 19mm; 4mm C/S (9) Each of 38mm, 41mm, 44mm, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, SAE J200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Window Opening Control Device, 1-3/4 in L (1775SM-224-L/R-005)
- JACKSON Body Hardware Package for Model 1085 and 1085P Exit Devices (301409)
- LUCKY LINE Slide Bolt Spring Snap, L 4 3/4 In (4GGK8)
- ELESA Hinges, CFA.49 B-M5-SH-5 (CFA.)
- ZORO SELECT O-Ring Assortment, Buna N, 382 Pcs, 30 Szs (1RGX6)
- ZORO SELECT O-Ring Assortment, Buna N, 1050 Pcs, 12 Szs (1RGZ5)
- ZORO SELECT O-Ring Asst, Buna, 436 Pcs, 36 Szs (3CWA5)
- ZORO SELECT PTFE Plastic Sheet, 1/16" Thick x 12" Wide x 12" L (BULK-PS-PTFE-12)
- ZORO SELECT O-Ring Assortment, Metric, 32 Szs, 426Pcs (5RLU2)
- ZORO SELECT O-Ring Assortment, Viton, 461 Pcs, 33 Sizes (1RGZ2)
- ZORO SELECT O-Ring Asst, HNBR, 200 Pcs, 12 Szs (3CWA1)
- Zoro Select O-Ring Assortments