Shop All O-Ring Assortments
Zoro Select
O-Ring Assortment, Buna N, 382 Pcs, 30 Szs
Mfr # 1RGX6
Zoro # G2513831
original price:
$19.10
10% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Buna N
- Number of Pieces 382
- Number of Sizes 30
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGX6
- Zoro # G2513831
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Number of Sizes | 30 |
Sizes Included | AS568A Dash No. (20) Each of 006 to 012, (13) Each of 110 to 116, (10) Each of 210 to 222, (7) Each of 325 to 327 |
Details
Item | O-Ring Assortment |
SAE or Metric | SAE |
Material | Buna N |
Number of Pieces | 382 |
Durometer | 70 Shore A |
Hardness | Medium Hard |
Temp. Range | -40 Degrees to 250 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Case Type | Plastic Box with Lid Chart |
Color | Black |
Description
O-Ring Assortment, SAE, Material Buna N, Number of Pieces 382, Number of Sizes 30, Durometer 70 Shore A, Hardness Medium Hard, Sizes Included AS568A Dash No. (20) Each of 006 to 012, (13) Each of 110 to 116, (10) Each of 210 to 222, (7) Each of 325 to 327, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, SAE J200, Temp. Range -40 Degrees to 250 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Square Rose Privacy Lever 2-3/8" Backset, T Strike Bright Chrome 930 (930SQ/238T.PR26)
- PEMKO Door Bottom, Anodized, 48 in. L (315 CN X 48" TEK SCREWS)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 25/32 in (1XTD2)
- ZORO SELECT Standard Splicing Kit, Viton, 5 Pieces (1RHA3)
- ZORO SELECT O-Ring Asst, SFS, Urethane, 35 Pc, 7Sz (5JJT6)
- ZORO SELECT PTFE Plastic Sheet, 3/16" Thick x 12" Wide x 12" L (BULK-PS-PTFE-15)
- ZORO SELECT O-Ring Assortment, Buna N, 385 Pcs, 30 Szs (1RGY2)
- ZORO SELECT O-Ring Asst, Silicone, 436 Pcs, 36Szs (3CVZ8)
- ZORO SELECT O-Ring Asst, MaxKit, Buna 90A, 1415Pc (5JJT8)
- ZORO SELECT O-Ring Asst, Buna N, 568 Flange, 70Pc (5JJT5)
- DANCO O'Ring 11/16X7/8X3/32 (35730W)
- Zoro Select O-Ring Assortments