Shop All O-Ring Assortments
Zoro Select
O-Ring Assortment, Buna N, 226 Pcs, 36 Szs
Mfr # 1RGZ8
Zoro # G1625872
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Buna N
- Number of Pieces 226
- Number of Sizes 36
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGZ8
- Zoro # G1625872
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Number of Sizes | 36 |
Sizes Included | AS568A Dash No. (10) Each of 005 to 012, (6) Each of 013 to 016, 110 to 116, (5) Each of 017 to 018, 210 to 219, (4) Each of 117 to 121 |
Details
Item | Quattro O-Ring Assortment |
SAE or Metric | SAE |
Material | Buna N |
Number of Pieces | 226 |
Durometer | 70 Shore A |
Temp. Range | -40 Degrees to 250 Degrees F |
Case Type | Plastic Box with Lid Chart |
Hardness | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
Color | Black |
Description
Quattro O-Ring Assortment, SAE, Material Buna N, Number of Pieces 226, Number of Sizes 36, Durometer 70 Shore A, Hardness Medium Hard, Sizes Included AS568A Dash No. (10) Each of 005 to 012, (6) Each of 013 to 016, 110 to 116, (5) Each of 017 to 018, 210 to 219, (4) Each of 117 to 121, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, SAE J200, Temp. Range -40 Degrees to 250 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Lock, Cylinder, Assembly (WACLJIC)
- BLUM 4mm +5 Degrees Wedge Spacer (171A5010)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-O TB EN DA)
- MIDWEST FASTENER .37" to .43" x .125" Nylon Plastic Round Strain Relief Bushings 6PK (70288)
- ZORO SELECT O-Ring Asst, MaxKit, Buna 70A, 1415Pc (5JJT7)
- ZORO SELECT O-Ring Asst, MaxKit, Buna 90A, 1415Pc (5JJT8)
- ZORO SELECT O-Ring Asst, Buna N And Viton, 610 PC (DISP-OR810)
- ZORO SELECT O-Ring Assortment, Buna N, 485 Pcs, 37 Szs (1RGZ3)
- ZORO SELECT O-Ring Assortment, Silicone & EPDM, 584Pcs (1RGZ1)
- ZORO SELECT O-Ring Asst, Flange, Buna N, 216 Pcs (5JJT9)
- ZORO SELECT O-Ring Assortment, Buna N, 212 Pcs, 20 Szs (1RGX8)
- Zoro Select O-Ring Assortments