Shop All O-Ring Assortments
Zoro Select
O-Ring Assortment, Buna N, 212 Pcs, 20 Szs
Mfr # 1RGX8
Zoro # G2093533
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Buna N
- Number of Pieces 212
- Number of Sizes 20
- Durometer 90 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGX8
- Zoro # G2093533
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Number of Sizes | 20 |
Sizes Included | AS568A Dash No. (12) Each of 905 to 910, (10) Each of 901 to 904, 911 to 914, 916, 918, 920, 924, 928, 932 |
Details
Item | O-Ring Assortment |
SAE or Metric | SAE |
Material | Buna N |
Number of Pieces | 212 |
Durometer | 90 Shore A |
Meets/Exceeds | ASTM D2000, SAE J200 |
Application | Boss Tube Fittings |
Color | Black |
Hardness | Very Hard |
Case Type | Plastic Box with Lid Chart |
Temp. Range | -30 Degrees to 250 Degrees F |
Description
O-Ring Assortment, SAE, Material Buna N, Number of Pieces 212, Number of Sizes 20, Durometer 90 Shore A, Hardness Very Hard, Sizes Included AS568A Dash No. (12) Each of 905 to 910, (10) Each of 901 to 904, 911 to 914, 916, 918, 920, 924, 928, 932, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, SAE J200, Temp. Range -30 Degrees to 250 Degrees F, Color Black, Application Boss Tube Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC White Vent Lock (900-13386)
- ZORO SELECT O-Ring, Dash 017, Viton ETP, 0.07 In., PK5 (3CRT8)
- MSI Greecian White Pencil Molding SAMPLE Polished Resin Wall Tile (ZOR-MD-0517-SAM)
- SCHLAGE Combo Lock Accent Sn (FB50NVACC619)
- ZORO SELECT O-Ring Asst, Buna N, 1110 Pcs, 150Sz (1RGX7)
- ZORO SELECT O-Ring Asst, MaxKit, Buna 70A, 1415Pc (5JJT7)
- ZORO SELECT O-Ring Assortment, Buna N, 385 Pcs, 30 Szs (1RGY2)
- ZORO SELECT O-Ring Assortment, Buna N, 226 Pcs, 36 Szs (1RGZ8)
- ZORO SELECT O Ring Assortment, Viton, 500 Pcs, 36 Sizes (1RGY7)
- ZORO SELECT O-Ring Asst, Silicone, 436 Pcs, 36Szs (3CVZ8)
- ZORO SELECT O-Ring Asst, Flange, Buna N, 216 Pcs (5JJT9)
- Zoro Select O-Ring Assortments