Shop All O-Ring Assortments
Zoro Select
O-Ring Assortment, Buna N, 200 Pcs, 12 Szs
Mfr # 1RGX5
Zoro # G1846442
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Buna N
- Number of Pieces 200
- Number of Sizes 12
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGX5
- Zoro # G1846442
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Number of Sizes | 12 |
Sizes Included | AS568A Dash No. (35) Each of 010 to 011, (25) Each of 012, 110, (15) 111, (10) Each of 112 to 116, (8) 211, (7) 212 |
Details
Item | O-Ring Assortment |
SAE or Metric | SAE |
Material | Buna N |
Number of Pieces | 200 |
Durometer | 70 Shore A |
Temp. Range | -40 Degrees to 250 Degrees F |
Color | Black |
Hardness | Medium Hard |
Application | Plumbing |
Meets/Exceeds | ASTM D2000, SAE J200 |
Case Type | Plastic Box with Lid Chart |
Description
O-Ring Assortment, SAE, Material Buna N, Number of Pieces 200, Number of Sizes 12, Durometer 70 Shore A, Hardness Medium Hard, Sizes Included AS568A Dash No. (35) Each of 010 to 011, (25) Each of 012, 110, (15) 111, (10) Each of 112 to 116, (8) 211, (7) 212, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, SAE J200, Temp. Range -40 Degrees to 250 Degrees F, Color Black, Application Plumbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Threaded Holes, 3 In. H (PH-0114)
- RAYMOND Compression Spring, Overall 9/16" L, PK10 (C02400220560M)
- ZORO SELECT Disc Spring, Wave, 1.1875, High CS, PK25 (1UAD5)
- SPEC Compression Spring, Stainless Steel, PK10, C09750743000S (C09750743000S)
- ZORO SELECT O Ring Assortment, Viton, 212 Pcs, 20 Sizes (1RGY6)
- ZORO SELECT O Ring Assortment, Viton, 1110 Pcs, 150 Szs (1RGY5)
- ZORO SELECT O-Ring Assortment, Buna N, 380 Pcs, 36 Szs (1RGX9)
- ZORO SELECT O-Ring Asst, Buna, 436 Pcs, 36 Szs (3CWA5)
- ZORO SELECT O-Ring Assortment, Buna N, 385 Pcs, 30 Szs (1RGY2)
- ZORO SELECT O-Ring Assortment, Viton, 550 Pcs, 12 Sizes (1RGZ4)
- DANCO O'Ring 3/8X9/16X3/32 (35725W)
- Zoro Select O-Ring Assortments