Shop All O-Ring Assortments
Zoro Select
O-Ring Assortment, Buna N, 1050 Pcs, 12 Szs
Mfr # 1RGZ5
Zoro # G1369322
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Buna N
- Number of Pieces 1,050
- Number of Sizes 12
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGZ5
- Zoro # G1369322
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Number of Sizes | 12 |
Sizes Included | AS568A Dash No. (100) Each of 006 to 012, 110 to 112, (25) Each of 113, 210 |
Details
Item | O-Ring Assortment |
SAE or Metric | SAE |
Material | Buna N |
Number of Pieces | 1,050 |
Durometer | 70 Shore A |
Meets/Exceeds | ASTM D2000, SAE J200 |
Case Type | Plastic Box with Lid Chart |
Color | Black |
Hardness | Medium Hard |
Temp. Range | -40 Degrees to 250 Degrees F |
Description
O-Ring Assortment, SAE, Material Buna N, Number of Pieces 1,050, Number of Sizes 12, Durometer 70 Shore A, Hardness Medium Hard, Sizes Included AS568A Dash No. (100) Each of 006 to 012, 110 to 112, (25) Each of 113, 210, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, SAE J200, Temp. Range -40 Degrees to 250 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadbolt, HD, Satin Chrome (MS1850S-310-313)
- ZORO SELECT O-Ring, Dash 335, Buna N, 0.21 In., PK50 (U38801.018.0275)
- NATIONAL GUARD 48" Threshold Ramp (65448)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 13/16 in W, 10 PK (41USG/45 KA x10 Chain)
- ZORO SELECT O-Ring Asst, Buna, 436 Pcs, 36 Szs (3CWA5)
- ZORO SELECT O-Ring Asst, Buna N And Viton, 610 PC (DISP-OR810)
- ZORO SELECT O-Ring Assortment, Buna N, 385 Pcs, 30 Szs (1RGY2)
- ZORO SELECT O-Ring Asst, Buna N, 192 PC, 19 Sizes (WWG-DISP-OR192)
- ZORO SELECT O-Ring Assortment, Buna N, 382 Pcs, 30 Szs (1RGX6)
- ZORO SELECT O-Ring Assortment, Silicone & EPDM, 584Pcs (1RGZ1)
- ZORO SELECT O-Ring Assortment, Buna N, 200 Pcs, 12 Szs (1RGX5)
- Zoro Select O-Ring Assortments