Zoro Select

NylonTubing, 7/32" ID, 3/8" OD, 100 Ft.


original price: $100.99
10% off
new price: $90.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Material Nylon
  • Tube Hardness Shore R: 121
  • Inside Dia. 7/32 in
  • Outside Dia. 3/8 in
  • Wall Thickness 0.08 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Inside Dia. 7/32 in
Outside Dia. 3/8 in
Tube Length 100 ft
Outside Diameter 3/8 in
Overall Length 100 ft
Inside Diameter 7/32 in
Outside Diameter Tolerance +0.005 to -0.005 in

Description

Tubing, Application Air, Beverage, Food, Color Beige, Hardness Rockwell R 121, Inside Diameter 7/32 in, Material Nylon, Maximum Operating Pressure 920 psi @ 70 Degrees F, Maximum Operating Temperature 135 Degrees F, Maximum Vacuum Pressure 29 in Hg, Outside Diameter 3/8 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Standards FDA, Wall Thickness 0.08 in, Clarity Semi-Clear

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.