Shop All Nylon Tubing
Zoro Select
NylonTubing, 5/64" ID, 1/8" OD, 100 Ft.
Mfr # 1523-078125
Zoro # G3179084
original price:
$26.25
10% off
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore R: 121
- Inside Dia. 5/64 in
- Outside Dia. 1/8 in
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1523-078125
- Zoro # G3179084
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 5/64 in |
Outside Dia. | 1/8 in |
Tube Length | 100 ft |
Inside Diameter | 1/16 in |
Overall Length | 100 ft |
Outside Diameter | 1/8 in |
Outside Diameter Tolerance | +0.005 to -0.005 in |
Description
Tubing, Application Air, Beverage, Food, Color Beige, Hardness Rockwell R 121, Inside Diameter 1/16 in, Material Nylon, Maximum Operating Pressure 850 psi @ 70 Degrees F, Maximum Operating Temperature 135 Degrees F, Maximum Vacuum Pressure 29 in Hg, Outside Diameter 1/8 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Standards FDA, Wall Thickness 0.03 in, Clarity Semi-Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Heating Element, Bare Wire, 208V, 8000W (EX540)
- ZORO SELECT 1/2" FNPT Nickel Brass Ball Valve Inline (32J040)
- CHICAGO FAUCET Felt Washer, Slow Dashpot (333-027JKABNF)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (2WU27)
- ZORO SELECT Tubing, 5/32" OD, Nylon, Black, 250 Ft (2VDR7)
- ZORO SELECT Nylon Tubing (ZUSA-HT-7352)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Blue, 100 Ft (2VDW5)
- ZORO SELECT Tubing, 1/8" OD, Nylon, Natural, 100 Ft (2VDN3)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.170 (ZUSA-HT-2681)
- ZORO SELECT Tubing, 7/64"ID, 5/32"OD, Nylon, Nat, 100 Ft (2VDN4)
- PARKER Tubing, Nylon, 1/8" OD, Black, 50 Ft (NBR-2-017-0050)
- Zoro Select Tubing