Shop All Nylon Tubing
Zoro Select
NylonTubing, .380" ID, 1/2" OD, 100 Ft.
Mfr # 1523-380500
Zoro # G3264922
original price:
$105.99
10% off
new price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore R: 121
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1523-380500
- Zoro # G3264922
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 100 ft |
Outside Diameter Tolerance | +0.005 to -0.005 in |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Beverage, Food, Color Beige, Hardness Rockwell R 121, Inside Diameter 3/8 in, Material Nylon, Maximum Operating Pressure 500 psi @ 70 Degrees F, Maximum Operating Temperature 135 Degrees F, Maximum Vacuum Pressure 29 in Hg, Outside Diameter 1/2 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Standards FDA, Wall Thickness 0.06 in, Clarity Semi-Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 42" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB6SSKN42)
- KOHLER Escale Bathroom Sink Overflow Caps (4061-TT)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/8" Pipe Size (706115-02)
- SPEARS 1/4-Turn Stop, Straight, 1/2 Inx3/8 In (7422CM-073)
- ZORO SELECT Tubing, Nylon, 250 ft, Shore D: 68, 0.170 (ZUSA-HT-2811)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Natural, 100 Ft (2VDN9)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 100 Ft (2VDP4)
- ZORO SELECT Tubing, Nylon, 5/32" OD, 100 Ft, Clear (N532-NA)
- ZORO SELECT Tubing, 4mm OD 5/32" OD, Nylon, Blk, 100Ft (2VDP2)
- ZORO SELECT NylonTubing, 7/32" ID, 3/8" OD, 100 Ft. (1523-225-375)
- PARKER Tubing, Nylon, 5/16" OD, Black, 250 Ft (NBR-5-040)
- Zoro Select Tubing