Shop All Nylon Tubing
Zoro Select
NylonTubing, 19/64", ID, 3/8" OD, 100 Ft.
Mfr # 1523-295375
Zoro # G0260644
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore R: 121
- Inside Dia. 19/64 in
- Outside Dia. 3/8 in
- Wall Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1523-295375
- Zoro # G0260644
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 19/64 in |
Outside Dia. | 3/8 in |
Tube Length | 100 ft |
Outside Diameter | 3/8 in |
Inside Diameter | 5/16 in |
Overall Length | 100 ft |
Outside Diameter Tolerance | +0.005 to -0.005 in |
Description
Tubing, Application Air, Beverage, Food, Color Beige, Hardness Rockwell R 121, Inside Diameter 5/16 in, Material Nylon, Maximum Operating Pressure 440 psi @ 70 Degrees F, Maximum Operating Temperature 135 Degrees F, Maximum Vacuum Pressure 29 in Hg, Outside Diameter 3/8 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Standards FDA, Wall Thickness 0.05 in, Clarity Semi-Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Ball Valve, Mini Brass, Male X Female, 1/4" (383M-1/4)
- ZORO SELECT 2" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNI23)
- MILWAUKEE SPRAYER Filler Cap Assembly (SURP156)
- SMITH-COOPER Elbow 45, Galvanized, 150lb, 2-1/2" (4316010668)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Blue, 50 Ft (2VDT7)
- ZORO SELECT Tubing, Nylon, 250 ft, Shore D: 68, 0.170 (ZUSA-HT-2807)
- ZORO SELECT Tubing, Nylon, 1/4", 100 Feet, Blue (N14-ABU)
- ZORO SELECT NylonTubing, 3/16" ID, 1/4" OD, 100 Ft. (1523-190250)
- ZORO SELECT NylonTubing, 7/64" ID, 5/32" OD, 100Ft. (1523-106156)
- ZORO SELECT NylonTubing, 4mm ID, 6mm OD, 100 Ft. (1523-4mm6mm)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/4" OD x 100', Natural (N14ANA)
- Zoro Select Nylon Tubing