Shop All Nylon Tubing
Zoro Select
NylonTubing, 19/64" ID, 1/2" OD, 100 Ft.
Mfr # 1523-290500
Zoro # G0309294
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore R: 121
- Inside Dia. 19/64 in
- Outside Dia. 1/2 in
- Wall Thickness 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1523-290500
- Zoro # G0309294
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 19/64 in |
Outside Dia. | 1/2 in |
Tube Length | 100 ft |
Inside Diameter | 5/16 in |
Outside Diameter | 1/2 in |
Overall Length | 100 ft |
Outside Diameter Tolerance | +0.005 to -0.005 in |
Description
Tubing, Application Air, Beverage, Food, Color Beige, Hardness Rockwell R 121, Inside Diameter 5/16 in, Material Nylon, Maximum Operating Pressure 980 psi @ 70 Degrees F, Maximum Operating Temperature 135 Degrees F, Maximum Vacuum Pressure 29 in Hg, Outside Diameter 1/2 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Standards FDA, Wall Thickness 0.11 in, Clarity Semi-Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Regulator, 1/2 In, 10 to 125 psi (1/2 LF26A 10-125)
- HONEYWELL THERMAL SOLUTIONS Rm7890A1031 120V Automatic (RM7890A103)
- AMERICAN STANDARD Colony Tank Cover" White (735189-400.020)
- JONES STEPHENS Closet Flange Repair Ring, 5" I.D., 8" O.D. (C85000)
- ZORO SELECT Nylon Tubing for Air, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-584)
- ZORO SELECT Tubing, Nylon, 50 ft, Shore D: 68, 0.170 (ZUSA-HT-2639)
- ZORO SELECT Tubing, Nylon, 3/8", 100 Feet, Blue (N38-ABU)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.376 (ZUSA-HT-2610)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Natural, 50 Ft (2VDN2)
- ZORO SELECT Tubing, 12mm OD, Nylon, Natural, 100 Ft (2VDZ7)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Yellow, 50 Ft (2VDV6)
- Zoro Select Nylon Tubing