Shop All Nylon Tubing
Zoro Select
NylonTubing, 15/64" ID, 5/16" OD, 100Ft.
Mfr # 1523-242312
Zoro # G1892667
original price:
$54.15
10% off
new price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore R: 121
- Inside Dia. 15/64 in
- Outside Dia. 5/16 in
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1523-242312
- Zoro # G1892667
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 15/64 in |
Outside Dia. | 5/16 in |
Tube Length | 100 ft |
Overall Length | 100 ft |
Outside Diameter Tolerance | +0.005 to -0.005 in |
Outside Diameter | 5/16 in |
Inside Diameter | 1/4 in |
Description
Tubing, Application Air, Beverage, Food, Color Beige, Hardness Rockwell R 121, Inside Diameter 1/4 in, Material Nylon, Maximum Operating Pressure 465 psi @ 70 Degrees F, Maximum Operating Temperature 135 Degrees F, Maximum Vacuum Pressure 29 in Hg, Outside Diameter 5/16 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Standards FDA, Wall Thickness 0.03 in, Clarity Semi-Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flushometer Rebuilding Kit, 4.5 GPF (A36A)
- ELKAY Evaporator Kit, For Elkay and HT (98724C)
- SLOAN Spud Coupling F56A Cp Spud Coupling Assembly 1 1/2 X 3 (0306145)
- KOHLER Parallel Transfer Valve Trim (T23509-4-AF)
- ZORO SELECT Tubing, 1/8" OD, Nylon, Natural, 50 Ft (2VDL5)
- ZORO SELECT Tubing, 5/64" IDx1/8" OD, 250 Ft, Natural (N18-BNA)
- ZORO SELECT NylonTubing, 19/64", ID, 3/8" OD, 100 Ft. (1523-295375)
- ZORO SELECT NylonTubing, 3/16" ID, 1/4" OD, 100 Ft. (1523-190250)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Natural, 100 Ft (2VDN8)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 250 Ft (2VDR9)
- PARKER Tubing, Natural, Overall 250 ft L (NN-4-040)
- Zoro Select Tubing